Buy more than* S$200* and get FREE SHIPPING

Steel Bearings A TYPE3

5.00 (2)
Purpose
For drawers on desk, cabinets, vending machines, refrigerators, etc.
Allowable Load (N[kgf])
784[80](300r.p.m)
Dimension W (mm)
7
Dimensions C (mm)
2.8(+/-0.4)
Dimensions D (mm)
22(+/-0.1)
Dimensions L (mm)
11(+/-0.5)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 A-22-BH2.8-11 35778504 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used for woodworking machines
5
From Japan
On 2015-10-28 07:10:23
Accuracy was also sufficient. The price is satisfied cheaply.
This review is about item#35778504.
Bogie
5
From Japan
On 2014-04-11 12:33:34
I used it for a gantry that receives heavy objects. The use environment was hard, but it seems to be able to endure enough! Although it is the shaft of M6, it is tough!
This review is about item#35778504.

Related Products