Buy more than* S$200* and get FREE SHIPPING

Ultra Thin Nitrile Gloves, With Powder

4.22 (591)
Purpose
From business to home use., From business to home use.
Overall Length (cm)
25
Type
With powder
Color
Blue
Thickness (mm)
0.08
Material
Nitrile rubber
...see all>
Product Options
ADD TO CART
Size Palm Width (cm) Middle Finger Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Palm Width (cm) Middle Finger Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
S 8.5 7.8 1Box(100Sheet) 1 - 35779091 10.99 SGD
In stock
M 9.5 8.3 1Box(100Sheet) 1 - 35779107 10.99 SGD
In stock
L 10.5 8.4 1Box(100Sheet) 1 - 35779116 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 341
4 star 129
3 star 58
2 star 38
1 star 25
Review Rating: 4.22
591 Customer Reviews
The reviews are automatic translation.
Cleaning, bicycle, bike, maintenance of car
5
From Japan
On 2018-04-19 14:38:11
Because it is cheap and the quality is also good, I am using it for various work.
This review is about item#35779107.
Machine maintenance
5
From Japan
On 2018-04-17 17:09:03
Well hands are big but good in size and cospa is okay too
This review is about item#35779116.
For hand protection during work
5
From Japan
On 2018-04-15 16:59:17
I tried buying it for trial because the hands do not get dirty during light work. Because it is cheap, it can be disposable.
This review is about item#35779107.
Engine oil change etc.
4
From Japan
On 2018-04-12 18:28:02
Easy to install with powder, COSPA is also good so we have a regular purchase. Although there is no problem as disposable, I think that it is better if there is more durability.
This review is about item#35779116.
Used to prevent oil stains
2
From Japan
On 2018-04-12 14:53:08
Rubber is harder than transparency, and feeling is hard to understand when bolt and screw are touched.
This review is about item#35779116.
Farm work
1
From Japan
On 2018-04-12 06:40:38
It was lighter than I thought, just lost by trying to put it in my hand, this will not be usable.
This review is about item#35779107.
Serving dishes
5
From Japan
On 2018-04-11 17:22:43
It is good because the wrist can not be tightened and the gloves are hard to add foodstuffs
This review is about item#35779107.
Disassembly and assembling work of the engine
5
From Japan
On 2018-04-11 09:44:42
It will be replaced many times a day, so it is cheaper than purchasing it elsewhere on a cost basis.
This review is about item#35779107.
work
4
From Japan
On 2018-04-11 00:27:44
I think recently gloves became easy to cut. It is personal impression to the last.
This review is about item#35779116.
Used for painting, maintenance
5
From Japan
On 2018-04-10 18:40:39
It is easy to wear with powder and it is reasonable. The price is cheap so we can sparely use it
This review is about item#35779116.

Related Products