Buy more than* S$200* and get FREE SHIPPING

Ultra Thin Nitrile Rubber Gloves, Powder Free

4.26 (705)
Purpose
From business to home use., From business to home use.
Overall Length (cm)
23
Type
No powder
Color
Blue
Thickness (mm)
0.08
Material
Nitrile rubber
...see all>
Product Options
ADD TO CART
Middle Finger Length (cm) Size Palm Width (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Middle Finger Length (cm) Size Palm Width (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7.5 S 8.6 1Box(100Sheet) 1 - 35779125 10.99 SGD
Shipped after 2018-04-23
7.7 M 9.8 1Box(100Sheet) 1 - 35779134 10.99 SGD
Shipped after 2018-04-23
8 L 10.7 1Box(100Sheet) 1 - 35779143 10.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 415
4 star 156
3 star 69
2 star 33
1 star 32
Review Rating: 4.26
705 Customer Reviews
The reviews are automatic translation.
Agricultural work etc.
5
From Japan
On 2018-04-17 21:31:34
Although it breaks quickly, it is originally disposable, and if you think comprehensively, such as price etc., you are satisfied
This review is about item#35779125.
During machine maintenance
4
From Japan
On 2018-04-17 16:08:10
It is easy to use and useful, I will also purchase it.
This review is about item#35779143.
Gardening work · maintenance of the car
5
From Japan
On 2018-04-16 23:23:53
If you do this glove and put on gloves from over it, the clay will not enter the claws even with muddy work. After that, if you wash with gloves, you can use it 2 or 3 times.
This review is about item#35779143.
Personal car repair work
5
From Japan
On 2018-04-16 07:17:56
It is useful for disposable, especially because it is not complaining and it is cheap.
This review is about item#35779134.
Used for car maintenance
5
From Japan
On 2018-04-13 15:26:29
I used it for maintenance of a car. The price is also cheap and I am very satisfied because I can disposable without fuss.
This review is about item#35779134.
Painting pretreatment, baking paint spraying in general, etc.
5
From Japan
On 2018-04-11 16:03:24
In small work or many we need to fit the hands and not have extra powder. Every day, since it is exchanged many times, it is also saved at a low price. I tried various other manufacturers, but this was the best.
This review is about item#35779134.
During cleaning work
5
From Japan
On 2018-04-11 15:02:31
I am allowed to use it everyday, but there is no problem with regard to quality. I will bundle it on special sale day, it is cheap and saved. I think that I will continue to use it from now on.
This review is about item#35779143.
Cleaning, disassembling and assembling precision instruments, etc.
5
From Japan
On 2018-04-07 16:13:55
It can be used in the sense of bare hands. Cost performance also ◎
This review is about item#35779134.
During remodeling
5
From Japan
On 2018-04-07 00:14:41
It is well equipped and well equipped. I will also use it on another site.
This review is about item#35779134.
Oil change etc.
5
From Japan
On 2018-04-05 18:17:46
When using dirty work, I always use it. It is tough as it is, but once you tear it you can break it anywhere.
This review is about item#35779143.

Related Products