Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Name of Article Size Specification Scale (mL) Capacity (L) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Name of Article Size Specification Scale (mL) Capacity (L) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- L Brush squeezer - - 1PC 1 207S 35734587 1.99 SGD
In stock
Only container M Container 500 2.5 1Sheet 1 206B 35734517 4.99 SGD
In stock
Container only L Container 500 3.5 1Sheet 1 207B 35734553 7.99 SGD
In stock
Net M Net - - 1Sheet 1 206N 35734526 1.99 SGD
In stock
Net L Net - - 1Sheet 1 207N 35734562 1.99 SGD
In stock
Holder M Holder - - 1PC 1 206H 35734535 12.99 SGD
In stock
Holder L Holder - - 1PC 1 207H 35734571 13.99 SGD
In stock
Brush tube M Brush tube - - 1PC 1 206S 35734544 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 3
3 star 2
2 star 0
1 star 0
Review Rating: 4.42
12 Customer Reviews
The reviews are automatic translation.
: Building painting
5
From Japan
On 2017-07-11 06:54:37
It is used for squid can cartridges 1 type. I used a metal net before, but I think that this one is suitable for disposable since it is 4 minutes price.
This review is about item#35734526.
Mixing of small amount of resin and mortar
4
From Japan
On 2017-03-20 17:54:14
It is cheap and likes to be easy to handle. I think that strength is also moderate.
This review is about item#35734553.
Painting work
5
From Japan
On 2017-02-10 18:36:11
I have purchased regularly, but I can use it without problems.
This review is about item#35734553.
Painting
5
From Japan
On 2016-09-29 19:09:46
I am using it because it is durable because it is surprisingly cheap.
This review is about item#35734517.
Auto Repair
5
From Japan
On 2016-08-28 16:49:07
I clean it without disposing and use it many times, but it is very good without tears etc.
This review is about item#35734553.
Paint subdivision
3
From Japan
On 2015-10-23 18:32:55
It was bigger than I expected. I do not need this size for amateur DIY
This review is about item#35734517.
Pencil painting.
5
From Japan
On 2015-08-10 22:53:30
Because unit price is cheap, you can use it gently.
This review is about item#35734517.
Work in being placed in a bales can
4
From Japan
On 2014-12-18 17:40:26
Frequently used, so I'd like the price to be made easier, for example, 1 set of 10 cases in total
This review is about item#35734526.
To use the roller with a lowering can.
4
From Japan
On 2014-08-01 10:31:29
Change the brush and the roller and use it for painting that you use at the same time.
This review is about item#35734517.
Wall painting
5
From Japan
On 2013-05-24 18:23:14
It is easy to use.
This review is about item#35734553.

Related Products