Buy more than* S$200* and get FREE SHIPPING

Fender for Large Car

5.00 (8)
Color
Black
Thickness (mm)
2.5
Material
PVC
...see all>
Product Options
ADD TO CART
Main Compatible Vehicle Width (mm) Height (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Main Compatible Vehicle Width (mm) Height (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Large model for general use 420 510 1Sheet 1 MYD-7 35779651 15.99 SGD
In stock
Large model for general use 500 600 1Sheet 1 MYD-8 35779667 17.99 SGD
In stock
Large model for general use 600 500 1Sheet 1 MYD-9 35779676 17.99 SGD
In stock
2 tonnes car 420 420 1Sheet 1 MYD-10 35779685 13.99 SGD
In stock
2 tonnes car 240 420 1Sheet 1 MYD-11 35779694 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
8 Customer Reviews
The reviews are automatic translation.
To the front tire mudguard of heavy truck! !
5
From Japan
On 2017-12-05 20:33:45
This is recommended! ! The front mudguard of the heavy-duty truck was short in length, and I was troubled with many pebbles and mud bouncing in the fuel tank and Adblue tank, but this mudguard solved it! ! Horizontal size was perfect, just opening the bolt hole was ok! The thickness is also 2.5 milliseconds, and there is no thing flicking finely in the wind during running! !
This review is about item#35779685.
I used it for the mudguard of the tractor.
5
From Japan
On 2017-02-24 22:47:25
It is easy to use and easy to cut as it is not too soft and not too thick with thickness.
This review is about item#35779667.
Car maintenance
5
From Japan
On 2017-02-06 19:35:30
The price was attractive and I bought it. It is a commodity that can be freely cut and easy to use.
This review is about item#35779651.
Front mudguard
5
From Japan
On 2016-05-03 18:30:22
I could use it half-cut to the left and right. The hardness of the product was not so hard as the cutting mat, it was moderately hard in the middle as it is not too soft like a stamp mat. Can be easily shaped with a cutter, scissors and hole punch. It seems that there is thickness and durability.
This review is about item#35779694.
Used for mudguard of the camper
5
From Japan
On 2015-10-20 18:41:55
I used it for the rear wheel mudguard of the Cam Road based camper. I cut one piece in half and used it, it is a good length. It seems likely to last long because there is strength, too. It would be even better if the shipping fee is free like a certain company, but ...
This review is about item#35779694.
Mudguard of small truck
5
From Japan
On 2015-05-24 13:27:52
I use it for Bongo truck. I adjusted the shape with scissors with the item lying down. It is a product with great satisfaction both material and cost performance.
This review is about item#35779694.
I used it for sauce of bike windshield.
5
From Japan
On 2014-12-07 19:44:01
I am satisfied with being thick and solid.
This review is about item#35779685.
For exchanging of mudguard which has become old and hardened and cracked
5
From Japan
On 2014-09-23 16:49:08
This product size is the same size as Isuzu Giga's front fender rear mudguard if you use sideways sideways. For those thinking genuine applicable parts, I think that it is worthwhile to consider this part of less than half price.
This review is about item#35779694.

Related Products