Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Main Pipe Diameter (mm) Size Inclination Dimension L3 (mm) Dimension L2 (mm) Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Specification Dimensions D (mm) Trap Angle Rotation R (DegreeS) Dimensions A (mm) Branch Pipe Diameter (mm) Dimension L1 (mm) Branch Pipe Diameter (mm) Dimension H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Main Pipe Diameter (mm) Size Inclination Dimension L3 (mm) Dimension L2 (mm) Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Specification Dimensions D (mm) Trap Angle Rotation R (DegreeS) Dimensions A (mm) Branch Pipe Diameter (mm) Dimension L1 (mm) Branch Pipe Diameter (mm) Dimension H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
75 75x75P-125 3/100 111 106 229 236 112 - 87 176 337 125 40 75 257 1PC 1 M-UTK Sa-guchi 35802313 39.99 SGD
Shipped after 2018-06-27
100 100x75S-150 2/100 71 126 299 234 97 Deep type 95 120 355 150 50 75 247 1PC 1 M-UTK socket 35802365 51.99 SGD
Shipped after 2018-06-27
100 100x50S-150 2/100 37 126 245 226 104 - 95 176 345 150 50 50 213 1PC 1 M-UTK socket 35802356 67.99 SGD
Shipped after 2018-06-27
100 100x100S-150 2/100 100 140 272 291 140 - 95 180 412 150 50 100 290 1PC 1 M-UTK socket 35802374 65.99 SGD
Shipped after 2018-06-27
100 100x100P-150 2/100 100 140 272 291 140 - 95 180 412 150 50 100 290 1PC 1 M-UTK Sa-guchi 35802347 65.99 SGD
Shipped after 2018-06-27
75 75x50P-125 3/100 92 106 229 212 103 - 87 194 314 125 40 50 238 1PC 1 M-UTK Sa-guchi 35802304 43.99 SGD
Shipped after 2018-06-27
100 100x50P-150 2/100 37 126 245 226 104 - 95 176 345 150 50 50 213 1PC 1 M-UTK Sa-guchi 35802322 45.99 SGD
Shipped after 2018-06-27
100 100x75P-150 2/100 71 126 299 234 97 Deep type 95 120 355 150 50 75 247 1PC 1 M-UTK spigot 35802331 45.99 SGD
Shipped after 2018-06-27
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Drain line
5
From Japan
On 2015-12-02 17:36:59
Structure is good. It is still good, as the price goes down.
This review is about item#35802331.
Sewage home piping
5
From Japan
On 2013-06-12 12:00:01
It is good.
This review is about item#35802313.

Related Products