Buy more than* S$200* and get FREE SHIPPING

Sewage Resin Lid

4.75 (8)
Character Contents
Sewage
...see all
Product Options
ADD TO CART
Dimension H (mm) Nominal Diameter Color Material Dimension D4 (mm) Dimensions D3 (mm) Dimensions H1 (mm) Dimension l (mm) Dimension D2 (mm) Dimension D1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension H (mm) Nominal Diameter Color Material Dimension D4 (mm) Dimensions D3 (mm) Dimensions H1 (mm) Dimension l (mm) Dimension D2 (mm) Dimension D1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 50 Gray Hard vinyl chloride 55.5 56.6 25 15 55 60 1PC 1 C-AIGray 35802785 4.49 SGD
Shipped after 2017-01-19
10 50 Light Hard vinyl chloride 55.5 56.6 25 15 55 60 1PC 1 C-AILight 35802724 4.90 SGD
In stock
16 125 Light Hard vinyl chloride 130 132 48 32 127 139 1PC 1 C-AILight 35802751 12.65 SGD
In stock
13 75 Gray Hard vinyl chloride 82.4 83.7 33 20 83 89 1PC 1 C-AIgray 35802794 6.65 SGD
In stock
13 75 Light Rigid PVC 82.4 83.7 33 20 83 89 1PC 1 C-AI light 35802733 7.16 SGD
In stock
13 100 Light Rigid PVC 106.1 108 38 25 107 114 1PC 1 C-AI light 35802742 8.85 SGD
In stock
20 150 Light Rigid PVC 152.6 155.2 60 40 149 165 1PC 1 C-AI light 35802767 15.53 SGD
In stock
22 200 Light Rigid PVC 200.2 203.1 79 57 204 216 1PC 1 C-AI light 35802776 24.22 SGD
In stock
13 100 Gray Rigid PVC 106.1 108 38 25 107 114 1PC 1 C-Al grey 35802803 8.34 SGD
In stock
16 125 Gray Rigid PVC 130 132 48 32 127 139 1PC 1 C-Al grey 35802812 11.35 SGD
Shipped after 2017-01-19
20 150 Gray Rigid PVC 152.6 155.2 60 40 149 165 1PC 1 C-Al grey 35802821 14.08 SGD
In stock
22 200 Gray Rigid PVC 200.2 203.1 79 57 204 216 1PC 1 C-Al grey 35802837 19.08 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.75
8 Customer Reviews
The reviews are automatic translation.
Lid exchange
5
From Japan
On 2016-04-06 16:01:44
It was necessary only cover but was saved entered the hand at a low price.
This review is about item#35802767.
Confluence of septic tank
3
From Japan
On 2016-01-12 19:27:17
Masu off-the-shelf confluence but will break in the cement used, was purchased to see the part number. 15 centimeters of the pipe is connected to the above, we use. If you are firm, easy-to-use in a compact.
This review is about item#35802821.
Drainage line
5
From Japan
On 2015-12-02 17:35:24
Structurally good. If price is a little cheaper, it should be noted that, good.
This review is about item#35802821.
Replace lid ached due to aging
5
From Japan
On 2014-11-03 19:13:52
Many Sekisui and TAKIRON of the agency, in hesitation to get product of Maezawa Kasei Industries Co., Ltd. is, Monotarou is able to immediately get a perfect product in large assortment a indeed, and it's satisfaction at a discounted price.
This review is about item#35802767.
Due to the drilling for another use the drainage lid that has been used, purchased as a preliminary
5
From Japan
On 2014-01-11 19:50:05
To go the equivalent to the store I think that can be purchased at low cost. Moreover, product arrived immediately be respectfully packing. Thank you for rapid response.
This review is about item#35802821.
Use as a lid of sewage pipe with a diameter of 200mm
5
From Japan
On 2013-11-17 18:47:16
We were able to fit neatly.
This review is about item#35802776.
Use the holes in the wire drum to Futagu cap. Hornet's nest building measures.
5
From Japan
On 2013-10-07 09:48:22
Used because there was an outside diameter to fit the hole diameter, it was inexpensive to purchase overlaps with just 10% OFF.
This review is about item#35802803.
Exchange for the corruption in the snowplow
5
From Japan
On 2013-01-21 19:17:38
It was very helpful because I was unable to purchase a home center, etc. like a commodity that can not be purchased and is not a specialty store.
This review is about item#35802767.

Related Products