Buy more than* S$200* and get FREE SHIPPING

Resin Lid, Thin

4.80 (5)
Color
Light
Material
Hard vinyl chloride
Specification
Display "thin"
...see all>
Product Options
ADD TO CART
Dimension H (mm) Nominal Diameter Character Contents Dimension D4 (mm) Dimensions D3 (mm) Dimensions H1 (mm) Dimension l (mm) Dimension D2 (mm) Dimension D1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension H (mm) Nominal Diameter Character Contents Dimension D4 (mm) Dimensions D3 (mm) Dimensions H1 (mm) Dimension l (mm) Dimension D2 (mm) Dimension D1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 150 - 152.6 155.2 60 40 149 165 1PC 1 C-AILight 35802846 15.99 SGD
In stock
22 200 Thin 200.2 203.1 79 57 204 216 1PC 1 C-AILight 35802855 26.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
As a lid of an outdoor drainage pot
4
From Japan
On 2017-09-07 21:20:53
With the goods I expected, I was able to install it safely. I think that it will be better if the price is a little cheaper.
This review is about item#35802855.
Mass lid
5
From Japan
On 2017-07-19 21:21:50
I would like 125 of this product to be available in lineup.
Used for water distribution pipe connection
5
From Japan
On 2016-04-09 18:19:57
It is good to use normally without problems.
This review is about item#35802846.
House drainage
5
From Japan
On 2014-06-05 14:28:01
It was good that the delivery date was quick.
This review is about item#35802846.
Used for drainage
5
From Japan
On 2014-01-22 05:44:34
It was a good product like hope.
This review is about item#35802855.

Related Products