Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Tube Diameter (phi mm) Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tube Diameter (phi mm) Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 210 1PC 1 21cm 35786913 15.99 SGD
In stock
10 Top 90, bottom 10 1PC 1 9cm 35786931 5.99 SGD
In stock
10 Top 120, bottom 10 1PC 1 12cm 35786886 7.99 SGD
In stock
12 Top 150, bottom 12 1PC 1 15cm 35786895 9.99 SGD
In stock
12 Top 180, bottom 12 1PC 1 18cm 35786904 11.99 SGD
In stock
16 Top 240, bottom 16 1PC 1 24cm 35786922 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Exchange of fluid
4
From Japan
On 2017-09-16 15:12:11
Hello ~. It is good to have more weight on the product.
This review is about item#35786931.
DIY
5
From Japan
On 2016-02-24 18:31:41
I will make a remake to the lamp shade, thank you very much for this size and price.
For dispensing and replenishing liquid detergent
5
From Japan
On 2015-03-16 07:32:57
Since I have purchased a large liquid detergent, I usually buy to transfer it to a container. Well, I guess it was stable if the tube part was a little longer.
This review is about item#35786895.
Transfer of solution
5
From Japan
On 2014-02-06 08:44:30
I bought a large one, but it is lightweight and has good handling. At the time of purchase, there was a daicon, a dent prominently prominent in the product, but it does not matter as long as it deforms as soon as it is used.
This review is about item#35786922.
Transfer of liquid nitrogen vaton vials
4
From Japan
On 2013-06-28 15:04:59
I do not have much at home improvement center so it's handy, so it's handy
This review is about item#35786904.
There was water leakage from the ceiling, it was received by the funnel and we connected the hose and used it for the water guide treatment.
5
From Japan
On 2013-04-09 15:23:19
Because it was a wide mouth, it was very easy to use.
This review is about item#35786922.

Related Products