Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Aluminum Thick Mouth Wide-Mouth Funnel

4.58 (12)
...see all>
Product Options
ADD TO CART
Overall Height (mm) Upper Diameter (phi mm) Lower Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Height (mm) Upper Diameter (phi mm) Lower Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
110 120 37 1PC 1 12cm 35786947 10.99 SGD
In stock
133 150 43 1PC 1 15cm 35786956 12.99 SGD
In stock
151 180 49 1PC 1 18cm 35786965 14.99 SGD
In stock
183 210 70 1PC 1 21cm 35786974 20.99 SGD
In stock
196 240 80 1PC 1 24cm 35786983 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.58
12 Customer Reviews
The reviews are automatic translation.
Mixing of materials
4
From Japan
On 2018-03-06 15:24:53
Surprisingly I'm worried about where I sell these things. It was nice to stay here.
This review is about item#35786947.
For bagging operation
1
From Japan
On 2017-12-18 01:21:09
There was a dent at the arrival of the item. Because it is made of aluminum, it is considered to be vulnerable to impact.
This review is about item#35786974.
Exchange of kerosene
5
From Japan
On 2017-11-11 17:53:08
The size of the hole was just right to pour into the 18 L kerosene tank.
This review is about item#35786947.
For transfer of liquid etc.
5
From Japan
On 2017-10-01 17:40:23
Because it is made of metal, it has strength and durability is not good so it seems to last long.
This review is about item#35786974.
When liquid medicine is transferred
5
From Japan
On 2017-08-07 16:05:31
Because the socket is large and the pipe part is thick, you can transfer it all at once and the work proceeds fast.
This review is about item#35786983.
It is used for injecting residual kerosene into 18L polytank.
5
From Japan
On 2017-06-30 10:22:13
It was able to fix to 18L polytank injection port, work was safe, it was easy.
This review is about item#35786947.
Weigh dry vegetables, use for packing
5
From Japan
On 2016-11-20 17:52:40
It is used for powder filling, but the flow of powder is smooth and easy to use.
This review is about item#35786965.
When petrol is pulled out from gasoline tank
5
From Japan
On 2016-06-22 15:36:28
The mouth is big and very convenient It was pleasant unexpectedly because the thickness of the mouthpiece was perfect for carrying gasoline
This review is about item#35786956.
Transfer of brown rice
5
From Japan
On 2016-03-22 08:35:18
I used it to transfer brown rice to a storage bag. It is just right size.
This review is about item#35786983.
Draining of drain port Injection of dissolving agent
5
From Japan
On 2014-03-12 18:23:21
I use it when sinking a flaky pipe dirty dissolving agent into a drainage outlet etc. of a bathroom. I searched for the one with the wide mouth at the home center, but it was saved because I did not have it.
This review is about item#35786947.

Related Products