Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

18-0 Powder Scoop

4.86 (7)
Purpose
Transfer of powder materials
Plate Thickness (mm)
1.0
Material
Stainless 18-0 (SUS 430)
...see all>
Product Options
ADD TO CART
Dimensions (Width x Length) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Width x Length) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
60x176 1PC 1 Small 35787595 4.99 SGD
Shipped after 2018-06-25
83x237 1PC 1 Large 35787604 7.99 SGD
Shipped after 2018-06-25
67x207 1PC 1 Medium 35787613 5.99 SGD
Shipped after 2018-06-25
105x275 1PC 1 Extra large 35787622 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
Cleavage of earth and sand of U-shaped groove
5
From Japan
On 2017-07-20 20:52:14
Because the tip is rounded, it is easy to collect the soil of the groove and it is difficult to damage the U-shaped groove. When scooping earth and sand also when there are a lot of earth and sand, scoop along the U-shaped groove at the bottom position of the U-shaped groove from the tip of the scoop, and when using less, use the side surface to raise up along the side from the bottom of the U-shaped groove I like it very much.
This review is about item#35787622.
Field fixtures
4
From Japan
On 2017-05-23 14:43:22
The weight is also moderate and easy to use, but it is a little tough in terms of cost.
This review is about item#35787604.
Snow melting agent spraying
5
From Japan
On 2016-01-26 19:35:03
I bought it for the purpose of mixing talc (powder) during FRP work ... ...! This year it was mainly to use it when putting salt in the bucket and spraying it in the garden.
This review is about item#35787595.
Gardening
5
From Japan
On 2015-10-04 16:53:23
It is good because it does not rust even if it is a family gardening !!
This review is about item#35787622.
Used for cereals etc.
5
From Japan
On 2014-07-01 19:04:20
There is attractiveness in price, there is no problem such as durability at all.
This review is about item#35787604.
Exchange
5
From Japan
On 2014-05-18 13:30:33
I am saved by the amount setting which is easy to buy more than other net sales.
This review is about item#35787613.
Eyebrows of golf course
5
From Japan
On 2013-11-08 15:50:31
I tried purchasing it, but it is not inferior to what I used before. In the future, we plan to continue purchasing.
This review is about item#35787613.

Related Products