Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

18-8 Ice Scoop

5.00 (1)
Purpose
For eject powder, granule, etc.
Precautions for Use
High occurance of rust in chlorine-based detergents and chemicals, so pay attention.
Overall Length (mm)
234
Dimension (mm)
78x134
Material
Stainless 18-8(SUS304)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SH-764S 35787631 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Application of rose to potted seedlings
5
From Japan
On 2017-08-08 20:19:39
I use it when placing fertilizer on potted seedlings. It is possible to place fertilizer in a quantity more smoothly than usual transplanting gutter, making it firm and rusting.
This review is about item#35787631.

Related Products