Buy more than* S$200* and get FREE SHIPPING

18-8 Square Tip Scoop

4.67 (3)
Purpose
For eject powder, granule, etc.
Material
Stainless steel 18-8 (SUS304)
...see all>
Product Options
ADD TO CART
Inside Dimension (mm) Weight (g) Size Overall Length (mm) TKG Part Width x Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inside Dimension (mm) Weight (g) Size Overall Length (mm) TKG Part Width x Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
A140xB240x100H 780 Especially large people 344 4-0395-0201 (Scoop portion) 140 x 240 1PC 1 Especially large people 35787683 99.99 SGD
In stock
A128xB210x90H 630 Oversize 317 4-0395-0202 (Scoop portion) 128 x 210 1PC 1 Oversize 35787674 73.99 SGD
In stock
A110xB165x76H 430 Large 274 4-0395-0203 (Scoop portion) 110 x 165 1PC 1 L 35787656 58.99 SGD
In stock
A66xB126x60H 240 Small 233 4-0395-0205 (Scoop portion) 65 x 126 1PC 1 Small 35787647 47.99 SGD
In stock
A86xB144x64H 320 Medium 250 4-0395-0204 (Scoop portion) 86 x 144 1PC 1 M 35787665 54.99 SGD
In stock
- - Mini - 4-0395-0206 (Scoop portion) 61 x 105 1PC 1 Mini 88782592 47.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
To transfer ice to a cooler box
5
From Japan
On 2017-03-31 15:25:13
I am saved because it is light and Ice is spilled. It is used when transferring ice to a large cooler for fishery, so it is more convenient if the capacity is a little more.
This review is about item#35787683.
Used in an ice making machine
4
From Japan
On 2016-03-02 10:36:02
I used plastic scoop so far, but I purchased it because it was missing. Although it can be used sanitarily from plastics, it is a drawback that ice sticks to the scoop. I think that there is no problem if you get used to it.
This review is about item#35787656.
Use it when putting it in a bag from a mill.
5
From Japan
On 2015-09-24 10:51:23
Flour inside the mill can be scooped almost perfectly using the corners of the scoop.
This review is about item#35787674.

Related Products