Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

18-8 Bucket Lid, Common Type A B

5.00 (1)
Precautions for Use
Warning: There is a high probability of rusting when using chlorine-based detergents and chemicals, so please be careful during use.
Inner Dimensions (phi x H mm)
phi305x17
Weight (g)
330
Material
Stainless steel 18-8 (SUS304)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 Lid 35789625 16.74 SGD
Shipped after 2017-05-01
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Use as a lid of the oil can
5
From Japan
On 2015-11-26 10:14:35
From photo I did not know the size details, but I received the article in the query fine dimensions. It was saved very well service.
This review is about item#35789625.

Related Products