Buy more than* S$200* and get FREE SHIPPING

18-8 Measuring

4.83 (6)
Purpose
Raw materials handling and weighing
Scale
Available
...see all
Product Options
ADD TO CART
Inner Dimensions (phi x H mm) Minimum Scale Value (mL) 1 Scale (mL) Capacity (mL) Material ESCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inner Dimensions (phi x H mm) Minimum Scale Value (mL) 1 Scale (mL) Capacity (mL) Material ESCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
phi53x56 25 25 100 Stainless 18-8(SUS304) - 1PC 1 SH-631M 35789887 8.34 SGD
In stock
phi63x72 50 50 200 Stainless 18-8(SUS304) - 1PC 1 SH-632M 35789896 9.79 SGD
In stock
phi74x80 50 25 300 Stainless 18-8(SUS304) - 1PC 1 SH-633M 35789905 13.05 SGD
In stock
phi92x90 100 50 500 Stainless 18-8(SUS304) EA991KS-0.5 1PC 1 SH-634M 35789914 15.22 SGD
In stock
phi110x108 200 100 1000 Stainless 18-8(SUS304) EA991KS 1PC 1 SH-635M 35789923 23.05 SGD
In stock
phi120x140 200 100 1500 Stainless 18-8(SUS304) - 1PC 1 SH-636M 35789932 25.39 SGD
In stock
phi135x145 300 100 2000 Stainless steel 18-8 (SUS304) EA991KS-2 1PC 1 SH-637M 35789941 29.04 SGD
In stock
phi160x160 500 100 3000 Stainless 18-8(SUS304) - 1PC 1 SH-638M 35789957 35.09 SGD
In stock
phi190x185 600 200 5000 Stainless 18-8(SUS304) - 1PC 1 SH-639M 35789966 49.85 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Melt the gel
5
From Japan
On 2015-03-04 15:06:30
I bought a thing with a capacity of 1L and 0.5L. Both had the thickness of stainless steel, the making was solid. You can dissolve candle gel and work well. It seems to be good if there is burn injury prevention, such as sowing a ribbon on the hand part.
This review is about item#35789914.
When mixing
4
From Japan
On 2015-02-19 14:38:40
It is easy to use.
This review is about item#35789941.
Pour gasoline into a small engine machine
5
From Japan
On 2013-09-25 13:20:21
Pouring into the gasoline tank with a handy kerosene pump, I purchased it because there may be overflowing occasions. It is a measuring cup with a mouth, so you can pour it without spilling and I am very satisfied. Until now I was poured with a plastic measuring cup, but because it melts against gasoline as a material, it is saved if it is stainless steel.
This review is about item#35789914.
Weighing of solution
5
From Japan
On 2013-09-09 21:02:46
I got the impression that it is solid even at low price.
This review is about item#35789923.
For Outdoor
5
From Japan
On 2013-09-03 13:51:31
Make it solid and withstand rough use outdoors.
This review is about item#35789941.
Liquid pesticide measurement with large sprayer
5
From Japan
On 2013-08-09 13:36:12
Notice rust with SUS 304. Even though it is inexpensive. The balance of the handle is good, easy to pour with a mouth! (^ Ω ^) We can not measure less than 500 cc, but when pesticide to be thrown into a 1000 liter tank of sprayers is about 3.5 liters. Resin made of 1 to 2 liters of capacity is not user-friendly and does not have durability, so stainless steel objects that can withstand chemicals are the best.
This review is about item#35789957.

Related Products