Buy more than* S$200* and get FREE SHIPPING

18-8 Beaker

Material
Stainless steel 18-8 (SUS304)
...see all>
Product Options
ADD TO CART
Handle Inner Dimensions (phi x H mm) Inner Diameter (phi mm) Height (mm) Capacity (mL) Capacity (L) Purpose Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Handle Inner Dimensions (phi x H mm) Inner Diameter (phi mm) Height (mm) Capacity (mL) Capacity (L) Purpose Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
One hand Phi147x140 147 14 2000 2 -   1PC 1 2L 35790054 36.99 SGD
Shipped after 2018-01-23
One hand phi110x120 110 - 1000 1 Raw materials handling and weighing   1PC 1 1L 35790045 26.99 SGD
Shipped after 2018-01-24
One hand phi189x205 189 20 5000 5 Raw materials handling and weighing *[No return] You cannot return this product. For details, see FAQ. 1PC 1 5L 35790072 72.99 SGD
Shipped after 2018-01-23
Both hands phi250x220 250 22 10000 - Raw materials handling and weighing   1PC 1 10L 35790036 119.99 SGD
Shipped after 2018-01-23
One hand phi167x160 167 - 3000 3 Raw materials handling and weighing   1PC 1 3L 35790063 51.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products