Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Inner Dimensions (phi x H mm) Plate Thickness (mm) Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inner Dimensions (phi x H mm) Plate Thickness (mm) Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
phi360x140 0.6 Stainless steel 18-8 (SUS304)   1PC 1 36cm 35790964 54.99 SGD
In stock
phi550x200 0.8 Stainless steel 18-8 (SUS304) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 55cm 35791016 179.99 SGD
Shipped after 2018-06-21
phi420x165 0.8 Stainless steel 18-8 (SUS304)   1PC 1 42cm 35790982 76.99 SGD
In stock
phi150x65 0.5 Stainless steel 18-8 (SUS304)   1PC 1 15cm 35790894 10.99 SGD
In stock
phi300x115 0.6 Stainless steel 18-8 (SUS304)   1PC 1 30cm 35790946 37.99 SGD
In stock
phi330x125 0.6 Stainless steel 18-8 (SUS304)   1PC 1 33cm 35790955 48.99 SGD
In stock
phi450x175 0.8 Stainless steel 18-8 (SUS304)   1PC 1 45cm 35790991 109.99 SGD
In stock
phi500x190 0.8 Stainless steel 18-8 (SUS304) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 50cm 35791007 129.99 SGD
Shipped after 2018-06-21
phi600x220 0.8 Stainless steel 18-8 (SUS304)   1PC 1 60cm 35791025 209.99 SGD
Shipped after 2018-06-21
phi130x52 0.5 Stainless steel 18-8 (SUS304)   1PC 1 13cm 35790885 7.99 SGD
In stock
phi110x50 0.7 Stainless 18-8(SUS304)   1PC 1 11cm 35790876 6.99 SGD
In stock
phi180x74 0.6 Stainless 18-8(SUS304)   1PC 1 18cm 35790903 13.99 SGD
In stock
phi210x84 0.6 Stainless 18-8(SUS304)   1PC 1 21cm 35790912 15.99 SGD
In stock
phi240x95 0.6 Stainless steel 18-8 (SUS304)   1PC 1 24cm 35790921 21.99 SGD
In stock
phi270x105 0.6 Stainless steel 18-8 (SUS304)   1PC 1 27cm 35790937 29.99 SGD
In stock
phi390x155 0.6 Stainless 18-8(SUS304)   1PC 1 39cm 35790973 65.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Mixing of metal powders
4
From Japan
On 2017-06-14 15:53:10
I searched for various things, but it is easy to work because it is big and light.
This review is about item#35791025.
It is a short time but it is used to put water etc.
5
From Japan
On 2017-05-23 19:06:58
It is an ordinary stainless steel bowl. I think that the backside of the surroundings etc is also easy to wash widely.
This review is about item#35790903.
Mixing powder
4
From Japan
On 2015-10-08 18:41:43
It got lighter than the past one. I'd like to judge whether it will be scratched easily after using it in future
This review is about item#35790982.
As a service item when delivering ink jet printer
5
From Japan
On 2014-07-29 13:12:38
There is no particular problem
This review is about item#35790894.
Fishing gear
5
From Japan
On 2014-02-06 13:08:11
I bought it for bait of boat fishing but I think it will be useful because it is compact and does not rust.
This review is about item#35790876.

Related Products