Buy more than* S$200* and get FREE SHIPPING

18-8 F Type Strainer, 14 MeshNo Color Bar

Purpose
For draining water of vegetables and fresh fish
...see all
Product Options
ADD TO CART
Inner Diameter x Depth (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inner Diameter x Depth (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
phi 180xH90 Stainless steel 18-8 (SUS304) 1PC 1 18cm 35791323 16.29 SGD
Shipped after 2017-03-03
phi 225xH102 Stainless steel 18-8 (SUS304) 1PC 1 22.5cm 35791341 22.92 SGD
Shipped after 2017-03-03
phi 275xH118 Stainless 18-8(SUS304) 1PC 1 27.5cm 35791366 35.09 SGD
Shipped after 2017-03-06
phi 330xH122 Stainless 18-8(SUS304) 1PC 1 33cm 35791384 37.94 SGD
Shipped after 2017-02-27
ADD TO CART

Related Products