Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

18-8 Deep Type Long Tray

4.50 (2)
Purpose
Storage tray
Material
Stainless steel 18-8 (SUS304)
...see all>
Product Options
ADD TO CART
Bottom Dimension (mm) Weight (kg) Effective Inner-Dimension (Width (W)x Depth (D)x Height (H)) (mm) Dimensions (Width W x Depth D x Height H) (mm) Plate Thickness (mm) Capacity (L) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Bottom Dimension (mm) Weight (kg) Effective Inner-Dimension (Width (W)x Depth (D)x Height (H)) (mm) Dimensions (Width W x Depth D x Height H) (mm) Plate Thickness (mm) Capacity (L) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 159x119x72 170x131x73 0.6 1.2 500-6902 1PC 1 170Type 35792337 19.99 SGD
In stock
- - 259x155x78 271x168x79 0.6 2.8 500-6929 1PC 1 270Type 35792355 27.99 SGD
In stock
380x180 1.05 409x209x110 420x221x111 0.7 9 500-6953 1PC 1 420Type 35792382 69.99 SGD
Shipped after 2018-06-22
- - 506x266x86 518x280x133 0.7 16.6 - 1PC 1 520Type 35792407 93.99 SGD
In stock
- - 456x240x76 468x254x122 0.7 12.2 - 1PC 1 470Type 35792391 72.99 SGD
In stock
- - 359x189x97 372x202x98 0.7 6.0 500-6945 1PC 1 370Type 35792373 49.99 SGD
In stock
- 0.33 209x139x74 222x152x75 0.6 1.9 500-6911 1PC 1 220Type 35792346 23.99 SGD
In stock
- 0.55 309x174x83 322x186x84 0.6 4.0 500-6937 1PC 1 320 type 35792364 33.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Used to adjust and mix paint reagents
4
From Japan
On 2018-01-05 15:12:33
The thing is firm and the goods I thought arrived. Not a bad meaning but good goods have arrived properly.
This review is about item#35792391.
Sample case
5
From Japan
On 2016-09-29 10:38:37
I purchased it from the viewpoint of sanitation but I am satisfied.
This review is about item#35792382.

Related Products