Buy more than* S$200* and get FREE SHIPPING

18-8 Shallow Vat

5.00 (4)
Purpose
Food preservation
Material
Stainless steel 18-8 (SUS304)
...see all
Product Options
ADD TO CART
AS ONE Part Number Capacity (mL) Dimensions (Width W x Depth D x Height H) (mm) Plate Thickness (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Capacity (mL) Dimensions (Width W x Depth D x Height H) (mm) Plate Thickness (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 1600 260x156x50 0.5   1PC 1 26Type 35792687 19.10 SGD
In stock
- 1350 240x144x48 0.5   1PC 1 24Type 35792671 15.52 SGD
In stock
5-165-02 2050 300x180x55 0.5   1PC 1 30Type 35792705 24.69 SGD
In stock
5-165-04 3850 360x216x60 0.5   1PC 1 36Type 35792723 32.76 SGD
In stock
- 1000 220x132x46 0.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 22Type 35792662 17.05 SGD
Shipped after 2017-07-28
5-165-09 15600 560x336x90 0.6   1PC 1 56Type 35792775 93.36 SGD
In stock
5-165-07 9700 480x288x77 0.6   1PC 1 48Type 35792757 62.27 SGD
In stock
5-165-06 7300 440x264x71 0.6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 44Type 35792741 47.50 SGD
Shipped after 2017-07-28
5-165-05 5800 400x240x66 0.6   1PC 1 40Type 35792732 42.89 SGD
In stock
5-165-03 3100 330x198x57 0.5   1PC 1 33Type 35792714 29.34 SGD
In stock
5-165-01 1950 280x168x50 0.5   1PC 1 28Type 35792696 20.15 SGD
In stock
- - 200x120x45 0.5   1PC 1 20 type 35792653 12.56 SGD
In stock
5-165-08 - 520x312x82 0.6   1PC 1 52 type 35792766 75.48 SGD
Shipped after 2017-07-28
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
When meat is displayed
5
From Japan
On 2017-01-24 15:09:44
It is strong and easy to use, and it looks even if it is arranged in a showcase.
This review is about item#35792732.
For storage
5
From Japan
On 2016-09-01 15:31:03
Although it is a good product as a product, delivery is taking too much.
This review is about item#35792705.
Beer server saucer
5
From Japan
On 2016-06-18 10:32:49
I want a bat whose side is right-angle
This review is about item#35792671.
You can put small items at the workplace
5
From Japan
On 2015-08-18 14:57:40
The size I was looking for was perfect and perfect.
This review is about item#35792741.

Related Products