Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Fabric Buff

3.46 (24)
Thickness (mm)
10
Material
Pure cotton
...see all>
Product Options
ADD TO CART
Outer Diameter (phi mm) Hole Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Hole Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100 9.5 1PC 1 NB100x9.5 35805673 3.99 SGD
In stock
150 12.7 1PC 1 NB150 *12.7 35805682 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 6
3 star 4
2 star 1
1 star 5
Review Rating: 3.46
24 Customer Reviews
The reviews are automatic translation.
Lint scratches
1
From Japan
On 2018-04-07 08:12:43
I write other people, but scattering of lint is terrible. Even scratching an abrasive material. I will not use it anymore and I will not buy it.
Polishing up when making a knife yourself
4
From Japan
On 2018-04-01 00:08:42
Hair loss is severe at first. If you get familiar with the abrasive, you will not be so concerned. I think that COSPA is pretty good. The polishing power is slightly lower compared to felt buff etc.
This review is about item#35805682.
For metal polishing
1
From Japan
On 2018-03-27 18:40:24
When I tried to put a red stick first, it is a product that almost dough up to the first seam will come out and the abrasive will be taken away. I will stop this type and I will buy a felt made from the next. There is almost no abrasive power
This review is about item#35805682.
Cutlery mirror finish
3
From Japan
On 2018-01-07 16:31:10
The waist is somewhat weak, but if you consider the price it is ant. Although it does not concern, I do not feel like reviewing because of this character limit that it is more than 25 letters of comment.
This review is about item#35805682.
Metal polishing
5
From Japan
On 2017-09-27 20:07:46
It is mounted on the optional SK - 11 shaft, rotated with a drill, and used for metal polishing. Even if the exchange cycle is short, it is cheap, it is friendly to the wallet.
This review is about item#35805682.
To the polish of resin work.
4
From Japan
On 2017-09-21 19:10:07
It was too hard that I used before and purchased this time and polished using the compound. Although it is quite good finished satisfaction. The thread is coming out too much! I have used it a couple of times but I still do not care and my clothes are full of hair ... Is it patience because it is cheap? It is a place to worry about buying a high.
This review is about item#35805682.
I use it to polish brass products
4
From Japan
On 2017-08-07 10:32:01
The feeling of use is slightly different in hardness, so it seems smooth if you get used a little more
This review is about item#35805682.
Durability patchy
5
From Japan
On 2017-07-26 16:33:14
I used it for polishing stainless steel. It was more durable than I expected and it was saved.
This review is about item#35805673.
Aluminum luster
4
From Japan
On 2017-04-06 16:13:37
Because the price was cheap, it is a test purchase. The seams are a little better with honey.
This review is about item#35805682.
Buffing of plastic products
4
From Japan
On 2017-02-05 10:24:15
I am using it for buffing, but it is a little hardened. I would like to sell cloth buffs without seams of the same size.
This review is about item#35805682.

Related Products