Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Hemp Buff

4.08 (13)
Thickness (mm)
10
...see all>
Product Options
ADD TO CART
Outer Diameter (phi mm) Hole Diameter (phi mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Hole Diameter (phi mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100 9.5 (Body) Hemp, 100% cotton (thread) 1PC 1 AB100 *9.5 35805691 5.99 SGD
In stock
150 12.7 (Main part) Hemp, 100% cotton (thread) 1PC 1 AB150x12.7 35805707 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 1
3 star 2
2 star 1
1 star 1
Review Rating: 4.08
13 Customer Reviews
The reviews are automatic translation.
Metallic glaze
5
From Japan
On 2018-04-01 20:29:58
Buffing with a white bar after polishing silicon will make it shiny.
This review is about item#35805691.
Motorbike restoration
5
From Japan
On 2018-03-25 14:08:55
Those who are unfamiliar will be surprised by the first thread scattering, but this is normal as sisal buff. If you use a white bar for 30 minutes, scattering disappears. Rusted iron bars can also be abraded because they can be polished like a mirror shine.
This review is about item#35805707.
Stainless buff polishing
5
From Japan
On 2018-01-22 14:39:25
We are using stainless steel buffing to match the white bar. It may be a bit easier to fly until the fiber is settled at the beginning of use, but it does not matter because it is such a thing. As it becomes smaller, I will order again.
This review is about item#35805691.
Polishing
3
From Japan
On 2017-12-06 15:52:24
There are variations in the center hole, and there is a loss of contact. Moreover, individual packaging is polite, but I think whether there is nothing special. The fact that there is always stock when you want is a word of appreciation that is the greatest charm of Monotaro. We hope that you can improve only the center hole position.
This review is about item#35805707.
Metal polishing
5
From Japan
On 2017-09-27 20:08:06
It is mounted on the optional SK - 11 shaft, rotated with a drill, and used for metal polishing. Even if the exchange cycle is short, it is cheap, it is friendly to the wallet.
This review is about item#35805707.
Polishing operation
5
From Japan
On 2017-05-31 15:08:13
It is very ordinary hemp buff. High durability, it is useful.
This review is about item#35805707.
Buffing of metal
2
From Japan
On 2016-07-13 18:12:39
I tried to attach to Ryobi's double-headed grinder, but it is too thin to use idle if I do not use a washer and can not be used. Up to now I was buffing with Thunder, but it was about 2,000 yen for the same material, but I use it for occasional use, but I can use it for about 15 years. But the thing here is different from Thunder in the number of revolutions, but fluffy lint scratches get out soon. I thought that it would be useless soon. The shake is more than it was when the grinding stone was attached, so it seems that a burden will be placed on the double head grinder. I think that it is a bad thing. For the first time, when using monotaro, I tried to purchase the original item to measure the monotaur, but since the quality is bad, I thought about buying good ones for now. Will it become fluffy after getting used and familiar? The feeling that I bought a disappointing thing this time is strong.
This review is about item#35805707.
Metal polishing
4
From Japan
On 2016-03-24 14:43:22
Although it could be used without problems, it was a little hard for my own use.
This review is about item#35805707.
Migaki of motorcycle parts
5
From Japan
On 2014-11-25 20:34:17
It is usually hemp buff. However, whether chemical fibers are mixed, sparks a hand with things that got a glove, emitting intense static electricity to some time signature.
This review is about item#35805707.
Motorcycle Engine Exterior
5
From Japan
On 2014-03-27 21:28:23
When spinning by spinning, thread breaks out
This review is about item#35805691.

Related Products