Buy more than* S$200* and get FREE SHIPPING

EPDM, Ethylene Propylene Rubber, Sheet 1mm Thick

4.20 (5)
...see all>
Product Options
ADD TO CART
Width (mm) Length (mm) Caution Cold Resistance Temperature (degree C) Static Shear Modulus of Elasticity (MPa) Thickness Tolerance (mm) Heat-Resistant Temperature (deg C) Hardness Thickness (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width (mm) Length (mm) Caution Cold Resistance Temperature (degree C) Static Shear Modulus of Elasticity (MPa) Thickness Tolerance (mm) Heat-Resistant Temperature (deg C) Hardness Thickness (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100 200 - -55 1.04 +/-0.15 100 70 (Type A) 1   1Sheet 1 EB270N 35841994 1.01 SGD
In stock
- - Not for use requires oil resistance - - - - - -   1Sheet 1 EB270N 35841985 0.67 SGD
In stock
- - Not for use requires oil resistance - - - - - -   1Sheet 1 EB270N 35842195 46.71 SGD
In stock
100 1000 - -55 1.04 +/-0.15 100 70 (Type A) 1   1Sheet 1 EB270N 35842021 4.87 SGD
In stock
200 1000 - -55 1.04 +/-0.15 100 70 (Type A) 1   1Sheet 1 EB270N 35842082 9.67 SGD
In stock
200 200 - -55 1.04 +/-0.15 100 70 (Type A) 1   1Sheet 1 - 35842055 2.19 SGD
In stock
150 100 - -55 1.04 +/-0.15 100 70 (Type A) - *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 EB270 37674831 1.64 SGD
Shipped after 2017-12-22
200 1500 - -55 1.04 +/-0.15 100 70 (Type A) - *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 EB270 35842091 14.07 SGD
Shipped after 2017-12-22
200 2000 - -55 1.04 +/-0.15 100 70 (Type A) -   1Sheet 1 EB270 35842107 21.44 SGD
In stock
500 1000 - -55 1.04 +/-0.15 100 70 (Type A) - *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 EB270 35842177 96.88 SGD
Shipped after 2017-12-22
100 2000 - -55 1.04 +/-0.15 100 70 (Type A) - *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 EB270 35842046 9.86 SGD
Shipped after 2017-12-22
100 500 - -55 1.04 +/-0.15 100 70 (Type A) -   1Sheet 1 EB270 35842012 2.64 SGD
In stock
300 2000 - -55 1.04 +/-0.15 100 70 (Type A) - *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 EB270 35842152 28.92 SGD
Shipped after 2017-12-22
100 1500 - -55 1.04 +/-0.15 100 70 (Type A) - *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 EB270 35842037 9.15 SGD
Shipped after 2017-12-22
150 200 - -55 1.04 +/-0.15 100 70 (Type A) - *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 EB270 37674847 2.54 SGD
Shipped after 2017-12-22
150 300 - -55 1.04 +/-0.15 100 70 (Type A) -   1Sheet 1 EB270 37674856 2.89 SGD
In stock
150 500 - -55 1.04 +/-0.15 100 70 (Type A) - *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 EB270 37674865 4.94 SGD
Shipped after 2017-12-22
200 300 - -55 1.04 +/-0.15 100 70 (Type A) -   1Sheet 1 EB270 35842064 3.24 SGD
In stock
200 500 - -55 1.04 +/-0.15 100 70 (Type A) - *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 EB270 35842073 5.49 SGD
Shipped after 2017-12-22
300 1500 - -55 1.04 +/-0.15 100 70 (Type A) - *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 EB270 35842143 24.59 SGD
Shipped after 2017-12-22
500 1500 - -55 1.04 +/-0.15 100 70 (Type A) - *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 EB270 35842186 34.27 SGD
Shipped after 2017-12-22
100 300 - -55 1.04 +/-0.15 100 70 (Type A) -   1Sheet 1 EB270 35842003 1.75 SGD
In stock
150 1500 - -55 1.04 +/-0.15 100 70 (Type A) - *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 EB270 37674883 12.68 SGD
Shipped after 2017-12-22
300 1000 - -55 1.04 +/-0.15 100 70 (Type A) - *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 EB270 35842134 20.91 SGD
Shipped after 2017-12-22
300 500 - -55 1.04 +/-0.15 100 70 (Type A) - *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 EB270 35842125 8.42 SGD
Shipped after 2017-12-22
500 500 - -55 1.04 +/-0.15 100 70 (Type A) -   1Sheet 1 EB270 35842161 12.38 SGD
In stock
150 2000 - -55 1.04 +/-0.15 100 70 (Type A) - *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 EB270 37674892 15.10 SGD
Shipped after 2017-12-22
150 1000 - -55 1.04 +/-0.15 100 70 (Type A) - *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 EB270 37674874 8.86 SGD
Shipped after 2017-12-22
300 300 - -55 1.04 +/-0.15 100 70 (Type A) -   1Sheet 1 EB270 35842116 5.33 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Maintenance of packing
1
From Japan
On 2016-11-21 16:17:24
Since it was sent by solid winding, if it was not returned to the original and exchanged, this time it was like a used item, with oil adherence and surface with scratches all over. Because the outcome of quality is great, we can not recommend it depending on the use. If rubber has oil, it will be a defective product, but even if it is a cheap one, do not pull out the hands and want quality control thorough.
This review is about item#35841994.
By motorcycle maintenance
5
From Japan
On 2016-06-27 23:15:50
It was saved because I did not sell easily.
This review is about item#35842073.
Experiment
5
From Japan
On 2016-02-23 15:44:43
It is a very good product
This review is about item#35842003.
Used as sheet packing when installing equipment on the control panel installed on the outside
5
From Japan
On 2013-12-23 10:46:15
I am extremely satisfied because it has excellent weatherability.
This review is about item#35842055.
Packing of lid with modification of outdoor operation panel.
5
From Japan
On 2013-12-06 09:26:40
It was exactly the size of the design, so it was saved because we could use it as it was without rubber cut.
This review is about item#35842055.

Related Products