Buy more than* S$200* and get FREE SHIPPING

EPDM, Ethylene Propylene Rubber, Sheet 1.5mm Thick

Cold Resistance Temperature (degree C)
-55
Static Shear Modulus of Elasticity (MPa)
1.04
Thickness Tolerance (mm)
+/-0.2
Heat-Resistant Temperature (deg C)
100
Hardness
70 (Type A)
Material
General purpose ethylene-propylene rubber (EPDM)
...see all>
Product Options
ADD TO CART
Thickness (mm) Width (mm) Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Width (mm) Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 200 500 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 EB270 35842292 11.99 SGD
Shipped after 2018-05-02
- 300 1500 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 EB270 35842362 35.99 SGD
Shipped after 2018-05-02
- 500 1500 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 EB270 35842405 47.99 SGD
Shipped after 2018-05-02
- 300 300 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 EB270 35842335 11.99 SGD
Shipped after 2018-05-02
- 300 500 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 EB270 35842344 14.99 SGD
Shipped after 2018-05-02
- 500 500 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 EB270 35842387 18.99 SGD
Shipped after 2018-05-02
- 300 1000 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 EB270 35842353 26.99 SGD
Shipped after 2018-05-02
- 300 2000 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 EB270 35842371 46.99 SGD
Shipped after 2018-05-02
- 200 300 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 EB270 35842283 25.99 SGD
Shipped after 2018-05-02
- 200 2000 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 EB270 35842326 31.99 SGD
Shipped after 2018-05-02
- 500 1000 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 EB270 35842396 35.99 SGD
Shipped after 2018-05-02
- 500 2000 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 EB270 35842414 62.99 SGD
Shipped after 2018-05-02
- 100 2000 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 EB270 35842265 16.99 SGD
Shipped after 2018-05-02
- 100 1500 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 EB270 35842256 13.99 SGD
Shipped after 2018-05-02
- 200 200 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 EB270 35842274 5.99 SGD
Shipped after 2018-05-02
- 150 100 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 EB270 37674901 7.99 SGD
Shipped after 2018-05-02
- 200 1500 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 EB270 35842317 24.99 SGD
Shipped after 2018-05-02
- 100 100   1Sheet 1 EB270 35842204 0.99 SGD
In stock
- 100 1000 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 EB270 35842247 11.99 SGD
Shipped after 2018-05-02
- 100 500 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 EB270 35842231 13.99 SGD
Shipped after 2018-05-02
- 150 1500 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 EB270 37674953 21.99 SGD
Shipped after 2018-05-02
- 150 500 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 EB270 37674935 9.99 SGD
Shipped after 2018-05-02
- 200 1000 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 EB270 35842301 16.99 SGD
Shipped after 2018-05-02
- 100 300 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 EB270 35842222 9.99 SGD
Shipped after 2018-05-02
- 150 1000 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 EB270 37674944 15.99 SGD
Shipped after 2018-05-02
- 150 300 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 EB270 37674926 8.99 SGD
Shipped after 2018-05-02
1.5 100 200   1Sheet 1 - 35842213 1.99 SGD
In stock
- 150 200 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 EB270 37674917 5.99 SGD
Shipped after 2018-05-02
- 150 2000 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 EB270 37674962 28.99 SGD
Shipped after 2018-05-02
ADD TO CART

Related Products