Buy more than* S$200* and get FREE SHIPPING

EPDM, Ethylene Propylene Rubber, Sheet 2mm Thick

3.33 (3)
Cold Resistance Temperature (degree C)
-55
Static Shear Modulus of Elasticity (MPa)
1.04
Thickness Tolerance (mm)
+/-0.2
Heat-Resistant Temperature (deg C)
100
Hardness
70 (Type A)
Material
General purpose ethylene-propylene rubber (EPDM)
...see all>
Product Options
ADD TO CART
Length (mm) Thickness (mm) Width (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (mm) Thickness (mm) Width (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
200 - 100   1Sheet 1 EB270 35842432 1.99 SGD
In stock
1000 - 150 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 EB270 37675014 16.99 SGD
Shipped after 2018-01-30
500 - 100   1Sheet 1 EB270 35842457 4.99 SGD
In stock
500 - 150 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 EB270 37675005 10.99 SGD
Shipped after 2018-01-30
1000 - 200 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 EB270 35842527 20.99 SGD
Shipped after 2018-01-30
1500 - 100 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 EB270 35842475 14.99 SGD
Shipped after 2018-01-30
2000 - 150 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 EB270 37675032 31.99 SGD
Shipped after 2018-01-30
1500 - 150 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 EB270 37675023 24.99 SGD
Shipped after 2018-01-30
300 - 150 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 EB270 37674996 25.99 SGD
Shipped after 2018-01-30
1000 - 300   1Sheet 1 EB270 35842572 28.99 SGD
Shipped after 2018-01-30
1500 - 300 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 EB270 35842581 55.99 SGD
Shipped after 2018-01-30
2000 - 300 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 EB270 35842597 63.99 SGD
Shipped after 2018-01-30
2000 - 500 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 EB270 35842633 73.99 SGD
Shipped after 2018-01-30
500 2 500   1Sheet 1 EB270N 35842606 21.99 SGD
In stock
500 - 300   1Sheet 1 EB270 35842563 13.99 SGD
In stock
100 2 100   1Sheet 1 - 35842423 1.99 SGD
In stock
300 2 100   1Sheet 1 EB270N 35842441 2.99 SGD
In stock
2000 2 100   1Sheet 1 EB270N 35842484 15.99 SGD
In stock
1000 - 100   1Sheet 1 EB270 35842466 7.99 SGD
In stock
2000 - 200 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 EB270 35842545 35.99 SGD
Shipped after 2018-01-30
1500 - 200 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 EB270 35842536 28.99 SGD
Shipped after 2018-01-30
200 - 200   1Sheet 1 EB270 35842493 3.99 SGD
In stock
100 - 150 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 EB270 37674971 7.99 SGD
Shipped after 2018-01-30
200 - 150 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 EB270 37674987 11.99 SGD
Shipped after 2018-01-30
300 - 200   1Sheet 1 EB270 35842502 5.99 SGD
In stock
500 - 200 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 EB270 35842511 13.99 SGD
Shipped after 2018-01-30
1000 - 500   1Sheet 1 EB270 35842615 41.99 SGD
In stock
1500 - 500   1Sheet 1 EB270 35842624 61.99 SGD
In stock
300 - 300   1Sheet 1 EB270 35842554 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
To fill the carport gap
4
From Japan
On 2017-06-29 11:32:40
The price is also cheap with sufficient quality. Packing was perfect, it was saved because the delivery date was short.
This review is about item#35842484.
Inner bottom of the member
1
From Japan
On 2016-08-04 06:38:55
Delivery is distributed as if it is distributed, so the process of stretching is necessary. I have a hassle.
This review is about item#35842502.
Cushion sheet production
5
From Japan
On 2014-11-14 21:23:56
Since 2 mm thick is handled in a limited area, you can choose the size freely, cheap is saved.
This review is about item#35842493.

Related Products