Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

EPDM, Ethylene Propylene Rubber, Sheet 3mm Thick

5.00 (3)
Cold Resistance Temperature (degree C)
-55
Static Shear Modulus of Elasticity (MPa)
1.04
Thickness Tolerance (mm)
+/-0.25
Heat-Resistant Temperature (deg C)
100
Hardness
70 (Type A)
Material
General purpose ethylene-propylene rubber (EPDM)
...see all>
Product Options
ADD TO CART
Thickness (mm) Width (mm) Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Width (mm) Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 100 100   1Sheet 1 EB270 35842642 1.99 SGD
In stock
- 100 200   1Sheet 1 EB270 35842651 2.99 SGD
In stock
- 200 2000 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 EB270 35842764 42.99 SGD
Shipped after 2018-06-29
- 500 1500 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 EB270 35842843 78.99 SGD
Shipped after 2018-06-29
- 200 1000 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 EB270 35842746 24.99 SGD
Shipped after 2018-06-29
- 300 2000 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 EB270 35842816 109.99 SGD
Shipped after 2018-06-29
- 100 2000   1Sheet 1 EB270 35842703 21.99 SGD
In stock
- 150 1500 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 EB270 37675093 31.99 SGD
Shipped after 2018-06-29
- 150 2000 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 EB270 37675102 35.99 SGD
Shipped after 2018-06-29
- 200 300   1Sheet 1 EB270 35842721 6.99 SGD
In stock
- 300 1500 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 EB270 35842807 60.99 SGD
Shipped after 2018-06-29
- 100 500 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 EB270 35842676 18.99 SGD
Shipped after 2018-06-29
- 150 1000 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 EB270 37675084 20.99 SGD
Shipped after 2018-06-29
- 150 200 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 EB270 37675057 14.99 SGD
Shipped after 2018-06-29
- 100 1000   1Sheet 1 EB270 35842685 10.99 SGD
In stock
- 100 300   1Sheet 1 EB270 35842667 3.99 SGD
In stock
- 150 100 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 EB270 37675041 12.99 SGD
Shipped after 2018-06-29
- 300 1000   1Sheet 1 EB270 35842791 32.99 SGD
In stock
- 300 500 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 EB270 35842782 20.99 SGD
Shipped after 2018-06-29
- 200 1500 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 EB270 35842755 35.99 SGD
Shipped after 2018-06-29
- 200 500 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 EB270 35842737 36.99 SGD
Shipped after 2018-06-29
- 150 500 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 EB270 37675075 14.99 SGD
Shipped after 2018-06-29
- 500 2000   1Sheet 1 EB270 35842852 109.99 SGD
Shipped after 2018-06-29
- 100 1500 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 EB270 35842694 18.99 SGD
Shipped after 2018-06-29
- 150 300 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 EB270 37675066 21.99 SGD
Shipped after 2018-06-29
3 500 1000   1Sheet 1 EB270N 35842834 51.99 SGD
In stock
3 500 500   1Sheet 1 EB270N 35842825 26.99 SGD
In stock
3 200 200   1Sheet 1 EB270N 35842712 4.99 SGD
In stock
3 300 300   1Sheet 1 EB270N 35842773 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Work
5
From Japan
On 2018-04-12 12:09:06
It is an ordinary rubber plate. It is cheap and has no problem just right.
This review is about item#35842642.
Car maintenance
5
From Japan
On 2017-01-16 18:39:12
A word, "cheap". In addition to this word, there is no impression.
This review is about item#35842667.
Protective cover for surface when packing precision items
5
From Japan
On 2016-08-05 16:30:24
It was cheap, fast and convenient, I will also use it
This review is about item#35842676.

Related Products