Buy more than* S$200* and get FREE SHIPPING

EPDM, Ethylene Propylene Rubber, Sheet 4mm Thick

Cold Resistance Temperature (degree C)
-55
Static Shear Modulus of Elasticity (MPa)
1.04
Thickness Tolerance (mm)
+/-0.3
Heat-Resistant Temperature (deg C)
100
Hardness
70 (Type A)
Material
General purpose ethylene-propylene rubber (EPDM)
...see all>
Product Options
ADD TO CART
Caution Thickness (mm) Width (mm) Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Caution Thickness (mm) Width (mm) Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Not for use requires oil resistance - 100 2000 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 EB270 35842922 37.99 SGD
Shipped after 2018-04-27
Not for use requires oil resistance - 200 1000 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 EB270 35842965 37.99 SGD
Shipped after 2018-04-27
Not for use requires oil resistance - 200 200 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 EB270 35842931 20.99 SGD
Shipped after 2018-04-27
Not for use requires oil resistance - 100 1000 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 EB270 35842904 25.99 SGD
Shipped after 2018-04-27
Not for use requires oil resistance - 100 300 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 EB270 35842886 23.99 SGD
Shipped after 2018-04-27
Not for use requires oil resistance - 200 1500 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 EB270 35842974 46.99 SGD
Shipped after 2018-04-27
Not for use requires oil resistance - 150 100 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 EB270 37675111 20.99 SGD
Shipped after 2018-04-27
Not for use requires oil resistance - 150 2000 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 EB270 37675172 52.99 SGD
Shipped after 2018-04-27
Not for use requires oil resistance - 100 1500 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 EB270 35842913 30.99 SGD
Shipped after 2018-04-27
Not for use requires oil resistance - 100 500 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 EB270 35842895 25.99 SGD
Shipped after 2018-04-27
Not for use requires oil resistance - 150 1500 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 EB270 37675163 41.99 SGD
Shipped after 2018-04-27
Not for use requires oil resistance - 150 300 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 EB270 37675136 29.99 SGD
Shipped after 2018-04-27
Not for use requires oil resistance - 100 200 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 EB270 35842877 19.99 SGD
Shipped after 2018-04-27
Not for use requires oil resistance - 150 1000 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 EB270 37675154 33.99 SGD
Shipped after 2018-04-27
Not for use requires oil resistance - 150 200 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 EB270 37675127 25.99 SGD
Shipped after 2018-04-27
Not for use requires oil resistance - 150 500 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 EB270 37675145 24.99 SGD
Shipped after 2018-04-27
Not for use requires oil resistance - 300 300 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 EB270 35842992 75.99 SGD
Shipped after 2018-04-27
Not for use requires oil resistance - 500 1000 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 EB270 35843053 70.99 SGD
Shipped after 2018-04-27
Not for use requires oil resistance - 300 2000 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 EB270 35843035 81.99 SGD
Shipped after 2018-04-27
Not for use requires oil resistance - 300 500 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 EB270 35843001 33.99 SGD
Shipped after 2018-04-27
Not for use requires oil resistance - 500 500 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 EB270 35843044 41.99 SGD
Shipped after 2018-04-27
Not for use requires oil resistance - 200 500 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 EB270 35842956 16.99 SGD
Shipped after 2018-04-27
Not for use requires oil resistance - 300 1000 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 EB270 35843017 52.99 SGD
Shipped after 2018-04-27
Not for use requires oil resistance - 500 2000 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 EB270 35843071 129.99 SGD
Shipped after 2018-04-27
Not for use requires oil resistance - 200 300 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 EB270 35842947 13.99 SGD
Shipped after 2018-04-27
Not for use requires oil resistance - 200 2000 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 EB270 35842983 62.99 SGD
Shipped after 2018-04-27
Not for use requires oil resistance - 300 1500 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 EB270 35843026 70.99 SGD
Shipped after 2018-04-27
Not for use requires oil resistance - 500 1500 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 EB270 35843062 96.99 SGD
Shipped after 2018-04-27
- 4 100 100   1Sheet 1 - 35842861 1.99 SGD
Shipped after 2018-05-07
ADD TO CART

Related Products