Buy more than* S$200* and get FREE SHIPPING

EPDM, Ethylene Propylene Rubber, Sheet 5mm Thick

1.00 (1)
Cold Resistance Temperature (degree C)
-55
Static Shear Modulus of Elasticity (MPa)
1.04
Thickness Tolerance (mm)
+/-0.4
Heat-Resistant Temperature (deg C)
100
Hardness
70 (Type A)
Material
General purpose ethylene-propylene rubber (EPDM)
...see all>
Product Options
ADD TO CART
Thickness (mm) Width (mm) Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Width (mm) Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 100 500   1Sheet 1 EB270 35843123 8.99 SGD
In stock
- 300 1000 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 EB270 35843245 58.99 SGD
Shipped after 2018-01-29
- 300 2000 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 EB270 35843263 119.99 SGD
Shipped after 2018-01-29
- 100 300 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 EB270 35843114 20.99 SGD
Shipped after 2018-01-29
- 150 1000 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 EB270 37675224 37.99 SGD
Shipped after 2018-01-29
- 200 500   1Sheet 1 EB270 35843184 16.99 SGD
Shipped after 2018-01-29
- 150 300 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 EB270 37675206 35.99 SGD
Shipped after 2018-01-29
- 300 300 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 EB270 35843227 27.99 SGD
Shipped after 2018-01-29
- 150 2000 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 EB270 37675242 58.99 SGD
Shipped after 2018-01-29
- 200 2000 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 EB270 35843211 76.99 SGD
Shipped after 2018-01-29
- 200 300 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 EB270 35843175 23.99 SGD
Shipped after 2018-01-29
- 500 2000 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 EB270 35843306 159.99 SGD
Shipped after 2018-01-29
- 150 100 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 EB270 37675181 19.99 SGD
Shipped after 2018-01-29
- 100 1500 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 EB270 35843141 33.99 SGD
Shipped after 2018-01-29
5 500 500   1Sheet 1 EB270N 35843272 42.99 SGD
In stock
5 500 1000   1Sheet 1 EB270N 35843281 81.99 SGD
Shipped after 2018-01-29
- 300 1500 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 EB270 35843254 81.99 SGD
Shipped after 2018-01-29
- 300 500 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 EB270 35843236 109.99 SGD
Shipped after 2018-01-29
- 150 500 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 EB270 37675215 23.99 SGD
Shipped after 2018-01-29
- 200 1000 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 EB270 35843193 119.99 SGD
Shipped after 2018-01-29
- 200 1500 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 EB270 35843202 54.99 SGD
Shipped after 2018-01-29
- 200 200   1Sheet 1 EB270 35843166 6.99 SGD
In stock
- 500 1500 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 EB270 35843297 129.99 SGD
Shipped after 2018-01-29
- 150 1500 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 EB270 37675233 51.99 SGD
Shipped after 2018-01-29
- 150 200 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 EB270 37675197 21.99 SGD
Shipped after 2018-01-29
- 100 100   1Sheet 1 EB270 35843087 1.99 SGD
In stock
- 100 1000 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 EB270 35843132 26.99 SGD
Shipped after 2018-01-29
- 100 2000 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 EB270 35843157 45.99 SGD
Shipped after 2018-01-29
- 100 200 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 EB270 35843105 4.99 SGD
Shipped after 2018-01-29
ADD TO CART

Related Products