Buy more than* S$200* and get FREE SHIPPING

CR Chloroprene Rubber Sheet Thickness: 0.5mm

4.75 (4)
...see all>
Product Options
ADD TO CART
Thickness Tolerance (mm) Heat-Resistant Temperature (deg C) Hardness Width (mm) Length (mm) Material Thickness (mm) Cold Resistance Temperature (degree C) Static Shear Modulus of Elasticity (MPa) Oil Registance Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness Tolerance (mm) Heat-Resistant Temperature (deg C) Hardness Width (mm) Length (mm) Material Thickness (mm) Cold Resistance Temperature (degree C) Static Shear Modulus of Elasticity (MPa) Oil Registance Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
+/-0.15 100 60 (Type A) 150 200 General purpose chloroprene rubber (CR) - -40 0.9 120 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 CB260 37675477 5.99 SGD
Shipped after 2018-01-29
+/-0.15 100 60 (Type A) 200 1000 General purpose chloroprene rubber (CR) - -40 0.9 120   1Sheet 1 CB260 35844085 8.99 SGD
In stock
+/-0.15 100 60 (Type A) 200 500 General purpose chloroprene rubber (CR) - -40 0.9 120   1Sheet 1 CB260 35844076 4.99 SGD
In stock
+/-0.15 100 60 (Type A) 150 500 General purpose chloroprene rubber (CR) - -40 0.9 120 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 CB260 37675495 6.99 SGD
Shipped after 2018-01-29
+/-0.15 100 60 (Type A) 150 2000 General purpose chloroprene rubber (CR) - -40 0.9 120 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 CB260 37675522 17.99 SGD
Shipped after 2018-01-29
+/-0.15 100 60 (Type A) 150 300 General purpose chloroprene rubber (CR) - -40 0.9 120 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 CB260 37675486 6.99 SGD
Shipped after 2018-01-29
+/-0.15 100 60 (Type A) 200 1500 General purpose chloroprene rubber (CR) - -40 0.9 120   1Sheet 1 CB260 35844094 12.99 SGD
Shipped after 2018-01-29
+/-0.15 100 60 (Type A) 300 1500 General purpose chloroprene rubber (CR) - -40 0.9 120   1Sheet 1 CB260 35844146 22.99 SGD
In stock
+/-0.15 100 60 (Type A) 300 1000 General purpose chloroprene rubber (CR) - -40 0.9 120   1Sheet 1 CB260 35844137 13.99 SGD
In stock
+/-0.15 100 60 (Type A) 300 500 General purpose chloroprene rubber (CR) - -40 0.9 120   1Sheet 1 CB260 35844121 7.99 SGD
In stock
+/-0.15 100 60 (Type A) 300 2000 General purpose chloroprene rubber (CR) - -40 0.9 120 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 CB260 35844155 31.99 SGD
Shipped after 2018-01-29
+/-0.15 100 60 (Type A) 500 2000 General purpose chloroprene rubber (CR) - -40 0.9 120 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 CB260 35844191 47.99 SGD
Shipped after 2018-01-29
+/-0.15 100 60 (Type A) 500 500 General purpose chloroprene rubber (CR) - -40 0.9 120 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 CB260 35844164 11.99 SGD
Shipped after 2018-01-29
+/-0.15 100 60 (Type A) 100 300 General purpose chloroprene rubber (CR) - -40 0.9 120 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 CB260 35843997 5.99 SGD
Shipped after 2018-01-29
- - - - - - - - - -   1Sheet 1 CB260N 35843972 0.99 SGD
In stock
+/-0.15 100 60 (Type A) 200 300 General purpose chloroprene rubber (CR) 0.5 -40 0.9 120   1Sheet 1 - 35844067 3.99 SGD
In stock
+/-0.15 100 60 (Type A) 200 200 General purpose chloroprene rubber (CR) 0.5 -40 0.9 120   1Sheet 1 CB260N 35844051 2.99 SGD
In stock
+/-0.15 100 60 (Type A) 100 2000 General purpose chloroprene rubber (CR) - -40 0.9 120   1Sheet 1 CB260 35844042 8.99 SGD
In stock
+/-0.15 100 60 (Type A) 100 1500 General purpose chloroprene rubber (CR) - -40 0.9 120 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 CB260 35844024 9.99 SGD
Shipped after 2018-01-29
+/-0.15 100 60 (Type A) 150 100 General purpose chloroprene rubber (CR) - -40 0.9 120 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 CB260 37675461 5.99 SGD
Shipped after 2018-01-29
+/-0.15 100 60 (Type A) 100 500 General purpose chloroprene rubber (CR) - -40 0.9 120   1Sheet 1 CB260 35844006 3.99 SGD
In stock
+/-0.15 100 60 (Type A) 100 1000 General purpose chloroprene rubber (CR) - -40 0.9 120   1Sheet 1 CB260 35844015 4.99 SGD
In stock
+/-0.15 100 60 (Type A) 100 200 General purpose chloroprene rubber (CR) - -40 0.9 120   1Sheet 1 CB260 35843981 1.99 SGD
In stock
+/-0.15 100 60 (Type A) 150 1000 General purpose chloroprene rubber (CR) - -40 0.9 120 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 CB260 37675504 9.99 SGD
Shipped after 2018-01-29
+/-0.15 100 60 (Type A) 150 1500 General purpose chloroprene rubber (CR) - -40 0.9 120 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 CB260 37675513 13.99 SGD
Shipped after 2018-01-29
+/-0.15 100 60 (Type A) 500 1500 General purpose chloroprene rubber (CR) - -40 0.9 120 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 CB260 35844182 119.99 SGD
Shipped after 2018-01-29
+/-0.15 100 60 (Type A) 200 2000 General purpose chloroprene rubber (CR) - -40 0.9 120 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 CB260 35844103 21.99 SGD
Shipped after 2018-01-29
+/-0.15 100 60 (Type A) 300 300 General purpose chloroprene rubber (CR) - -40 0.9 120   1Sheet 1 CB260 35844112 6.99 SGD
In stock
+/-0.15 100 60 (Type A) 500 1000 General purpose chloroprene rubber (CR) - -40 0.9 120   1Sheet 1 CB260 35844173 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Packing production with complicated shape
5
From Japan
On 2018-01-05 21:27:23
There was no problem with the product as expected. Both complicated shape and cut by plotter were good, making high precision packing.
This review is about item#35844015.
Loose solution of oil filler cap of engine
4
From Japan
On 2016-07-19 12:58:11
A thickness of 0.5 mm was used just for good thickening with genuine packing and oil leakage was reduced.
This review is about item#35843972.
Work
5
From Japan
On 2014-09-11 15:43:02
Processing is quite accurate. It was very easy to use.
This review is about item#35844024.
Shock absorption
5
From Japan
On 2013-08-15 19:32:52
It is surprising that synthetic rubber is so supple and elastic.
This review is about item#35844067.

Related Products