Buy more than* S$200* and get FREE SHIPPING

CR Chloroprene Rubber Sheet Thickness: 1mm

4.40 (5)
...see all>
Product Options
ADD TO CART
Thickness (mm) Width (mm) Length (mm) Material Cold Resistance Temperature (degree C) Static Shear Modulus of Elasticity (MPa) Oil Registance Thickness Tolerance (mm) Heat-Resistant Temperature (deg C) Hardness Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Width (mm) Length (mm) Material Cold Resistance Temperature (degree C) Static Shear Modulus of Elasticity (MPa) Oil Registance Thickness Tolerance (mm) Heat-Resistant Temperature (deg C) Hardness Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 300 1000 General purpose chloroprene rubber (CR) -40 0.9 120 +/-0.15 100 60 (Type A)   1Sheet 1 CB260N 35844356 14.99 SGD
In stock
- - - - - - - - - -   1Sheet 1 CB260N 35844234 3.99 SGD
In stock
- - - - - - - - - -   1Sheet 1 CB260N 35844207 0.99 SGD
In stock
1 500 2000 General purpose chloroprene rubber (CR) -40 0.9 120 +/-0.15 100 60 (Type A)   1Sheet 1 CB260N 35844417 46.99 SGD
In stock
1 100 200 General purpose chloroprene rubber (CR) -40 0.9 120 +/-0.15 100 60 (Type A)   1Sheet 1 CB260N 35844216 1.99 SGD
In stock
1 200 500 General purpose chloroprene rubber (CR) -40 0.9 120 +/-0.15 100 60 (Type A)   1Sheet 1 CB260N 35844295 4.99 SGD
In stock
1 100 1000 General purpose chloroprene rubber (CR) -40 0.9 120 +/-0.15 100 60 (Type A)   1Sheet 1 CB260N 35844243 4.99 SGD
In stock
- 200 1500 General purpose chloroprene rubber (CR) -40 0.9 120 +/-0.15 100 60 (Type A) *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 CB260 35844313 14.99 SGD
Shipped after 2018-05-30
- 100 2000 General purpose chloroprene rubber (CR) -40 0.9 120 +/-0.15 100 60 (Type A)   1Sheet 1 CB260 35844261 9.99 SGD
In stock
- 150 100 General purpose chloroprene rubber (CR) -40 0.9 120 +/-0.15 100 60 (Type A) *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 CB260 37675531 5.99 SGD
Shipped after 2018-05-30
- 150 200 General purpose chloroprene rubber (CR) -40 0.9 120 +/-0.15 100 60 (Type A) *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 CB260 37675547 3.99 SGD
Shipped after 2018-05-30
- 200 2000 General purpose chloroprene rubber (CR) -40 0.9 120 +/-0.15 100 60 (Type A)   1Sheet 1 CB260 35844322 19.99 SGD
In stock
- 200 1000 General purpose chloroprene rubber (CR) -40 0.9 120 +/-0.15 100 60 (Type A)   1Sheet 1 CB260 35844304 9.99 SGD
In stock
- 200 200 General purpose chloroprene rubber (CR) -40 0.9 120 +/-0.15 100 60 (Type A)   1Sheet 1 CB260 35844277 2.99 SGD
In stock
- 200 300 General purpose chloroprene rubber (CR) -40 0.9 120 +/-0.15 100 60 (Type A)   1Sheet 1 CB260 35844286 3.99 SGD
In stock
- 300 2000 General purpose chloroprene rubber (CR) -40 0.9 120 +/-0.15 100 60 (Type A)   1Sheet 1 CB260 35844374 31.99 SGD
Shipped after 2018-05-30
- 100 300 General purpose chloroprene rubber (CR) -40 0.9 120 +/-0.15 100 60 (Type A)   1Sheet 1 CB260 35844225 2.99 SGD
In stock
- 150 1500 General purpose chloroprene rubber (CR) -40 0.9 120 +/-0.15 100 60 (Type A) *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 CB260 37675583 12.99 SGD
Shipped after 2018-05-30
- 150 2000 General purpose chloroprene rubber (CR) -40 0.9 120 +/-0.15 100 60 (Type A) *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 CB260 37675592 17.99 SGD
Shipped after 2018-05-30
- 500 1000 General purpose chloroprene rubber (CR) -40 0.9 120 +/-0.15 100 60 (Type A)   1Sheet 1 CB260 35844392 23.99 SGD
Shipped after 2018-05-31
- 500 500 General purpose chloroprene rubber (CR) -40 0.9 120 +/-0.15 100 60 (Type A)   1Sheet 1 CB260 35844383 11.99 SGD
Shipped after 2018-05-28
- 150 300 General purpose chloroprene rubber (CR) -40 0.9 120 +/-0.15 100 60 (Type A) *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 CB260 37675556 4.99 SGD
Shipped after 2018-05-30
- 300 1500 General purpose chloroprene rubber (CR) -40 0.9 120 +/-0.15 100 60 (Type A) *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 CB260 35844365 23.99 SGD
Shipped after 2018-05-30
- 300 500 General purpose chloroprene rubber (CR) -40 0.9 120 +/-0.15 100 60 (Type A)   1Sheet 1 CB260 35844347 8.99 SGD
In stock
- 500 1500 General purpose chloroprene rubber (CR) -40 0.9 120 +/-0.15 100 60 (Type A)   1Sheet 1 CB260 35844401 32.99 SGD
In stock
- 100 1500 General purpose chloroprene rubber (CR) -40 0.9 120 +/-0.15 100 60 (Type A) *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 CB260 35844252 13.99 SGD
Shipped after 2018-05-30
- 150 1000 General purpose chloroprene rubber (CR) -40 0.9 120 +/-0.15 100 60 (Type A) *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 CB260 37675574 9.99 SGD
Shipped after 2018-05-30
- 150 500 General purpose chloroprene rubber (CR) -40 0.9 120 +/-0.15 100 60 (Type A) *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 CB260 37675565 5.99 SGD
Shipped after 2018-05-30
- 300 300 General purpose chloroprene rubber (CR) -40 0.9 120 +/-0.15 100 60 (Type A)   1Sheet 1 CB260 35844331 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Gap material of polycarbonate plate
4
From Japan
On 2018-04-13 20:28:01
CR rubber sheet was cut into 30 mm width and used between rafters and polycarbonate plate. 1. I wanted something on a thin (20 to 40 mm wide), long (2 to 4 m) tape. 2. A little hard sheet was good. (It will be slightly off when screwing) 3. I wanted something with one side adhesion. (Cheap one) ※ Because the thermal shrinkage of polycarbonate is large, it was used as buffer material and anti-squealing material, but the effect is still unknown.
This review is about item#35844374.
Repair of the right and left opening / closing part of the rotary machine of the control machine
3
From Japan
On 2018-03-05 19:21:36
The rubber sheet attached to the left and right opening / closing part of the rotary machine of the management machine has broken with aging. Although we tried to purchase because weather resistance etc is also singled out, I would like to expect future durability.
This review is about item#35844331.
Production of packing difficult to obtain
5
From Japan
On 2018-01-05 21:26:48
There was no problem with the product as expected. Both complicated shape and cut by plotter were good, making high precision packing.
This review is about item#35844243.
Used as a tank cap of a mowing machine
5
From Japan
On 2017-06-02 16:05:33
To each model, cut and use · It is very good. ------------------
This review is about item#35844331.
Treatment of combine Inlet rubber exchanges
5
From Japan
On 2014-09-23 15:21:33
It is more elastic than I thought. It is satisfactory if there are few secular changes, but I do not know without trying this.
This review is about item#35844417.

Related Products