Buy more than* S$200* and get FREE SHIPPING

CR Sheet, 1.5mm

5.00 (2)
Cold Resistance Temperature (degree C)
-40
Static Shear Modulus of Elasticity (MPa)
0.9
Oil Registance
120
Heat-Resistant Temperature (deg C)
100
Hardness
60 (Type A)
...see all>
Product Options
ADD TO CART
Thickness (mm) Width (mm) Length (mm) Material Thickness Tolerance (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Width (mm) Length (mm) Material Thickness Tolerance (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.5 100 100 General-purpose chloroprene rubber (CR) +/- 0.2   1Sheet 1 CB260N 35844426 0.99 SGD
In stock
- 200 300 General purpose chloroprene rubber (CR) +/-0.2 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 CB260 35844505 6.99 SGD
Shipped after 2018-05-30
- 300 300 General purpose chloroprene rubber (CR) +/-0.2 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 CB260 35844557 7.99 SGD
Shipped after 2018-05-30
- 100 300 General purpose chloroprene rubber (CR) +/-0.2 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 CB260 35844444 12.99 SGD
Shipped after 2018-05-30
- 100 2000 General purpose chloroprene rubber (CR) +/-0.2 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 CB260 35844487 13.99 SGD
Shipped after 2018-05-30
- 150 100 General purpose chloroprene rubber (CR) +/-0.2 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 CB260 37675601 5.99 SGD
Shipped after 2018-05-30
- 200 500 General purpose chloroprene rubber (CR) +/-0.2 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 CB260 35844514 11.99 SGD
Shipped after 2018-05-30
- 300 1500 General purpose chloroprene rubber (CR) +/-0.2 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 CB260 35844584 31.99 SGD
Shipped after 2018-05-30
- 300 2000 General purpose chloroprene rubber (CR) +/-0.2 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 CB260 35844593 39.99 SGD
Shipped after 2018-05-30
- 500 500 General purpose chloroprene rubber (CR) +/-0.2 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 CB260 35844602 16.99 SGD
Shipped after 2018-05-30
- 100 1500 General purpose chloroprene rubber (CR) +/-0.2 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 CB260 35844471 10.99 SGD
Shipped after 2018-05-30
- 150 1000 General purpose chloroprene rubber (CR) +/-0.2 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 CB260 37675644 12.99 SGD
Shipped after 2018-05-30
- 150 300 General purpose chloroprene rubber (CR) +/-0.2 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 CB260 37675626 6.99 SGD
Shipped after 2018-05-30
- 200 1000 General purpose chloroprene rubber (CR) +/-0.2 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 CB260 35844523 17.99 SGD
Shipped after 2018-05-30
- 200 2000 General purpose chloroprene rubber (CR) +/-0.2 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 CB260 35844541 25.99 SGD
Shipped after 2018-05-30
- 300 1000 General purpose chloroprene rubber (CR) +/-0.2 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 CB260 35844575 22.99 SGD
Shipped after 2018-05-30
- 100 1000 General purpose chloroprene rubber (CR) +/-0.2   1Sheet 1 CB260 35844462 6.99 SGD
In stock
- 100 200 General purpose chloroprene rubber (CR) +/-0.2   1Sheet 1 CB260 35844435 1.99 SGD
In stock
- 100 500 General purpose chloroprene rubber (CR) +/-0.2 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 CB260 35844453 4.99 SGD
Shipped after 2018-05-30
- 200 200 General purpose chloroprene rubber (CR) +/-0.2 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 CB260 35844496 5.99 SGD
Shipped after 2018-05-30
- 150 500 General purpose chloroprene rubber (CR) +/-0.2 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 CB260 37675635 7.99 SGD
Shipped after 2018-05-30
- 200 1500 General purpose chloroprene rubber (CR) +/-0.2 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 CB260 35844532 21.99 SGD
Shipped after 2018-05-30
- 300 500 General purpose chloroprene rubber (CR) +/-0.2   1Sheet 1 CB260 35844566 10.99 SGD
In stock
- 500 1000 General purpose chloroprene rubber (CR) +/-0.2 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 CB260 35844611 32.99 SGD
Shipped after 2018-05-30
- 150 200 General purpose chloroprene rubber (CR) +/-0.2 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 CB260 37675617 5.99 SGD
Shipped after 2018-05-30
- 150 2000 General purpose chloroprene rubber (CR) +/-0.2 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 CB260 37675662 22.99 SGD
Shipped after 2018-05-30
- 150 1500 General purpose chloroprene rubber (CR) +/-0.2 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 CB260 37675653 17.99 SGD
Shipped after 2018-05-30
- 500 1500 General purpose chloroprene rubber (CR) +/-0.2 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 CB260 35844627 43.99 SGD
Shipped after 2018-05-30
- 500 2000 General purpose chloroprene rubber (CR) +/-0.2 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 CB260 35844636 59.99 SGD
Shipped after 2018-05-30
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Motorcycle carburettor heat guard
5
From Japan
On 2018-04-28 20:04:47
If we have the performance as indicated, we expect to be effective as a heat guard.
This review is about item#35844505.
Repair of cultivators
5
From Japan
On 2017-05-04 20:07:31
I used it as a cab gasket. I wonder if 1.5 mm is a bit too thick. 1 mm may be better. Since it was easy to cut with a cutting plotter, it was satisfactory because it was easy to make flange type.
This review is about item#35844426.

Related Products