Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

CR Chloroprene Rubber Sheet Thickness: 2mm

4.22 (9)
...see all>
Product Options
ADD TO CART
Oil Registance Thickness Tolerance (mm) Heat-Resistant Temperature (deg C) Hardness Thickness (mm) Width (mm) Length (mm) Material Cold Resistance Temperature (degree C) Static Shear Modulus of Elasticity (MPa) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Oil Registance Thickness Tolerance (mm) Heat-Resistant Temperature (deg C) Hardness Thickness (mm) Width (mm) Length (mm) Material Cold Resistance Temperature (degree C) Static Shear Modulus of Elasticity (MPa) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
120 +/-0.2 100 60 (Type A) - 300 1000 General purpose chloroprene rubber (CR) -40 0.9   1Sheet 1 CB260 35844803 25.99 SGD
In stock
120 +/-0.2 100 60 (Type A) - 150 2000 General purpose chloroprene rubber (CR) -40 0.9 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 CB260 37675732 27.99 SGD
Shipped after 2018-06-28
120 +/-0.2 100 60 (Type A) - 200 1500 General purpose chloroprene rubber (CR) -40 0.9 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 CB260 35844767 24.99 SGD
Shipped after 2018-06-28
120 +/-0.2 100 60 (Type A) - 300 2000 General purpose chloroprene rubber (CR) -40 0.9   1Sheet 1 CB260 35844821 51.99 SGD
In stock
120 +/-0.2 100 60 (Type A) - 500 1000 General purpose chloroprene rubber (CR) -40 0.9   1Sheet 1 CB260 35844846 38.99 SGD
In stock
120 +/-0.2 100 60 (Type A) - 100 500 General purpose chloroprene rubber (CR) -40 0.9   1Sheet 1 CB260 35844672 4.99 SGD
In stock
120 +/-0.2 100 60 (Type A) - 150 100 General purpose chloroprene rubber (CR) -40 0.9 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 CB260 37675671 6.99 SGD
Shipped after 2018-06-28
120 +/-0.2 100 60 (Type A) - 150 1500 General purpose chloroprene rubber (CR) -40 0.9 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 CB260 37675723 22.99 SGD
Shipped after 2018-06-28
120 +/-0.2 100 60 (Type A) - 300 300 General purpose chloroprene rubber (CR) -40 0.9   1Sheet 1 CB260 35844785 8.99 SGD
In stock
120 +/-0.2 100 60 (Type A) - 100 1000 General purpose chloroprene rubber (CR) -40 0.9   1Sheet 1 CB260 35844681 7.99 SGD
In stock
120 +/-0.2 100 60 (Type A) - 200 2000 General purpose chloroprene rubber (CR) -40 0.9   1Sheet 1 CB260 35844776 32.99 SGD
In stock
120 +/-0.2 100 60 (Type A) - 300 1500 General purpose chloroprene rubber (CR) -40 0.9   1Sheet 1 CB260 35844812 40.99 SGD
In stock
120 +/-0.2 100 60 (Type A) - 100 2000 General purpose chloroprene rubber (CR) -40 0.9 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 CB260 35844706 15.99 SGD
Shipped after 2018-06-28
120 +/-0.2 100 60 (Type A) - 150 200 General purpose chloroprene rubber (CR) -40 0.9 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 CB260 37675687 5.99 SGD
Shipped after 2018-06-28
120 +/-0.2 100 60 (Type A) - 200 200 General purpose chloroprene rubber (CR) -40 0.9   1Sheet 1 CB260 35844715 4.99 SGD
In stock
120 +/-0.2 100 60 (Type A) - 150 1000 General purpose chloroprene rubber (CR) -40 0.9 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 CB260 37675714 14.99 SGD
Shipped after 2018-06-28
120 +/-0.2 100 60 (Type A) - 200 300 General purpose chloroprene rubber (CR) -40 0.9 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 CB260 35844724 7.99 SGD
Shipped after 2018-06-28
120 +/-0.2 100 60 (Type A) - 100 300 General purpose chloroprene rubber (CR) -40 0.9   1Sheet 1 CB260 35844663 3.99 SGD
In stock
120 +/-0.2 100 60 (Type A) - 150 500 General purpose chloroprene rubber (CR) -40 0.9 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 CB260 37675705 8.99 SGD
Shipped after 2018-06-28
120 +/-0.2 100 60 (Type A) - 100 1500 General purpose chloroprene rubber (CR) -40 0.9   1Sheet 1 CB260 35844697 11.99 SGD
In stock
120 +/-0.2 100 60 (Type A) - 150 300 General purpose chloroprene rubber (CR) -40 0.9 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 CB260 37675696 6.99 SGD
Shipped after 2018-06-28
120 +/-0.2 100 60 (Type A) - 200 1000 General purpose chloroprene rubber (CR) -40 0.9 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 CB260 35844751 18.99 SGD
Shipped after 2018-06-28
- - - - - - - - - -   1Sheet 1 CB260N 35844794 13.99 SGD
In stock
- - - - - - - - - -   1Sheet 1 CB260N 35844645 1.99 SGD
In stock
120 +/-0.2 100 60 (Type A) 2 200 500 General purpose chloroprene rubber (CR) -40 0.9   1Sheet 1 CB260N 35844733 8.99 SGD
In stock
120 +/-0.2 100 60 (Type A) 2 500 1500 General purpose chloroprene rubber (CR) -40 0.9   1Sheet 1 CB260N 35844855 58.99 SGD
In stock
120 +/-0.2 100 60 (Type A) 2 500 2000 General purpose chloroprene rubber (CR) -40 0.9 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 CB260N 35844864 78.99 SGD
Shipped after 2018-06-28
120 +/-0.2 100 60 (Type A) 2 100 200 General purpose chloroprene rubber (CR) -40 0.9   1Sheet 1 - 35844654 2.99 SGD
In stock
120 +/-0.2 100 60 (Type A) 2 500 500 General purpose chloroprene rubber (CR) -40 0.9   1Sheet 1 CB260N 35844837 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 5
3 star 1
2 star 0
1 star 0
Review Rating: 4.22
9 Customer Reviews
The reviews are automatic translation.
Cleat
4
From Japan
On 2018-05-23 15:48:11
I know that because I know and purchase it may not be said much, but the unique smell is tight!
This review is about item#35844846.
Maintenance of agricultural machinery
5
From Japan
On 2018-03-18 19:05:55
When I buy genuine parts, the price is about 4 times. Quality is no problem, goods are well saved.
This review is about item#35844697.
Veranda renovation
4
From Japan
On 2018-01-04 16:01:58
It was replaced because we used natural rubber, because it cracked. There are various kinds of rubber and it is convenient.
This review is about item#35844672.
Used for hobby, machine repair, use
5
From Japan
On 2017-11-08 16:17:58
It is a very good item. ------------------
This review is about item#35844785.
Where gasoline resistance is required
4
From Japan
On 2017-05-04 20:27:52
The length of 100 mm arrived in the state of a flat plate, but the object of 200 mm rolled and arrived.
This review is about item#35844654.
Replacement of the inside patch of the heel of the sports shoe (somewhat missed product is a good idea)
4
From Japan
On 2016-09-30 05:27:33
It is the recognition that it is basically the same as the base material of the wet suit. I tried using it as a reinforcement because the heel of the ranch shoe seemed to be worn out. I fixed two pairs but I think this rubber sheet is nice, but the problem was how I used it. Rubber is not friction at all, it is not good for running shoes. I thought that this rubber sheet had no problem. Adhesive is general purpose, we firmly adhere. Next time I would like to use it again thinking about usage.
This review is about item#35844672.
Exchange with a dirty rug
4
From Japan
On 2014-09-11 10:54:16
Select the material considering chemical resistance. A little, it smells peculiar to rubber. I think that it can not be helped because I could not see the real thing. Natural rubber is good, but inexpensive, we hope that thick plates such as polypropylene will be on sale. Approximately usability is good.
This review is about item#35844855.
Purchased as a signboard material. I was looking for materials that would not hurt the children playing there, even if it was hit by strong winds.
3
From Japan
On 2014-09-08 09:46:51
At the current stage of production, I think that the purpose of avoiding initial danger was fulfilled, but I do not know until years and months have passed since the actual installation. How much rubber can withstand weathering itself?
This review is about item#35844821.
Polypropylene board cushion material
5
From Japan
On 2013-11-25 20:24:49
I heard that compatibility with polypropylene is good.
This review is about item#35844864.

Related Products