Buy more than* S$200* and get FREE SHIPPING

CR Chloroprene Rubber Sheet Thickness: 3mm

4.50 (8)
Cold Resistance Temperature (degree C)
-40
Static Shear Modulus of Elasticity (MPa)
0.9
Oil Registance
120
Thickness Tolerance (mm)
+/-0.25
Heat-Resistant Temperature (deg C)
100
Hardness
60 (Type A)
Material
General purpose chloroprene rubber (CR)
...see all
Product Options
ADD TO CART
Thickness (mm) Width (mm) Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Width (mm) Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 100 100   1Sheet 1 - 35844873 1.42 SGD
In stock
- 100 1000   1Sheet 1 CB260 35844916 10.03 SGD
In stock
- 100 1500 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 CB260 35844925 16.53 SGD
Shipped after 2017-04-06
- 100 200   1Sheet 1 CB260 35844882 2.50 SGD
Shipped after 2017-04-04
- 100 300   1Sheet 1 CB260 35844891 4.09 SGD
In stock
- 100 500   1Sheet 1 CB260 35844907 5.84 SGD
In stock
- 150 100 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 CB260 37675741 7.92 SGD
Shipped after 2017-04-06
- 150 1000 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 CB260 37675784 17.21 SGD
Shipped after 2017-04-06
- 150 1500 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 CB260 37675793 26.07 SGD
Shipped after 2017-04-06
- 150 200 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 CB260 37675757 6.87 SGD
Shipped after 2017-04-06
- 150 2000   1Sheet 1 CB260 37675802 35.09 SGD
In stock
- 150 300 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 CB260 37675766 7.87 SGD
Shipped after 2017-04-06
- 150 500 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 CB260 37675775 11.50 SGD
Shipped after 2017-04-06
- 200 1000 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 CB260 35844977 21.15 SGD
Shipped after 2017-04-06
- 200 1500 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 CB260 35844986 31.47 SGD
Shipped after 2017-04-06
- 200 200   1Sheet 1 CB260 35844943 4.94 SGD
In stock
- 200 2000 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 CB260 35844995 37.19 SGD
Shipped after 2017-04-06
- 200 300   1Sheet 1 CB260 35844952 6.90 SGD
In stock
- 200 500 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 CB260 35844961 15.22 SGD
Shipped after 2017-04-06
- 300 1000   1Sheet 1 CB260 35845022 35.09 SGD
In stock
- 300 1500 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 CB260 35845031 45.10 SGD
Shipped after 2017-04-06
- 300 2000   1Sheet 1 CB260 35845047 69.02 SGD
In stock
- 300 500   1Sheet 1 CB260 35845013 16.42 SGD
In stock
- 500 1000   1Sheet 1 CB260 35845065 49.85 SGD
In stock
- 500 1500 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 CB260 35845074 70.31 SGD
Shipped after 2017-04-06
- 500 2000 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 CB260 35845083 98.53 SGD
Shipped after 2017-04-06
- 500 500   1Sheet 1 CB260 35845056 24.69 SGD
In stock
3 300 300   1Sheet 1 CB260N 35845004 11.00 SGD
Shipped after 2017-04-07
3 100 2000   1Sheet 1 CB260N 35844934 21.15 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
8 Customer Reviews
The reviews are automatic translation.
Used to work
5
From Japan
On 2016-11-25 14:44:27
Commodity firmly to have fast shipping, careful packing! It does not have a point aimed complain. Also let me use.
This review is about item#35844952.
Auto parts
4
From Japan
On 2016-08-24 19:00:38
It was good in the firmness of the imagination the street.
This review is about item#35844882.
The bike tank cap packing
5
From Japan
On 2016-05-13 07:47:38
Since the packing rubber of gasoline tank cap of gorilla was sorely. Even thickness just well, it is a good taking allowances.
This review is about item#35844873.
Packing rubber tank cap
5
From Japan
On 2016-03-16 19:36:59
Since the Monkey tank cap rubber has been cracked and deteriorated, I used to cut out in a circle cutter. no problem.
This review is about item#35844873.
Protection of the floor
3
From Japan
On 2015-10-31 10:32:17
Chemicals were able to prevent the contamination adhering to the floor. They were measures in the wipe or sheet exchange. I want a little more bigger size.
This review is about item#35845056.
Use the wire pulling part of the article say that distribution board in the electrical equipment
5
From Japan
On 2015-01-29 16:34:40
Easy to use easy to cut.
This review is about item#35844907.
Cut and then used in various packing.
5
From Japan
On 2014-07-10 13:28:03
It price can also packing production of affordable special shape, we are satisfied because the material is also good.
This review is about item#35845056.
Space - to Sir
4
From Japan
On 2014-04-01 10:42:01
This time it was the purchase of a professional outside of products and applications, the features on the product page has been over was good. Such as oil-resistant ozone. Those close to the material, application and, strong-weak note on the use of such is to what will be saved as it is written. After that was good rich in size.
This review is about item#35844873.

Related Products