Buy more than* S$200* and get FREE SHIPPING

Chloroprene Rubber Sheet

5.00 (1)
Cold Resistance Temperature (degree C)
-40
Static Shear Modulus of Elasticity (MPa)
0.9
Oil Registance
120
Thickness Tolerance (mm)
+/-0.3
Heat-Resistant Temperature (deg C)
100
Material
General purpose chloroprene rubber (CR)
...see all>
Product Options
ADD TO CART
Thickness (mm) Hardness Width (mm) Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Hardness Width (mm) Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 60 (Type A) 200 500 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 CB260 35845187 14.99 SGD
Shipped after 2018-01-30
- 60 (Type A) 200 300   1Sheet 1 CB260 35845171 8.99 SGD
Shipped after 2018-01-30
- 60 (Type A) 300 500 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 CB260 35845232 24.99 SGD
Shipped after 2018-01-30
- 60 (Type A) 500 1500 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 CB260 35845293 83.99 SGD
Shipped after 2018-01-30
4 60(TypeA) 150 1000   1Sheet 1 CB260 37675854 24.99 SGD
Shipped after 2018-01-30
- 60 (Type A) 150 500 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 CB260 37675845 12.99 SGD
Shipped after 2018-01-30
- 60 (Type A) 150 2000 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 CB260 37675872 43.99 SGD
Shipped after 2018-01-30
- 60 (Type A) 100 2000 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 CB260 35845153 28.99 SGD
Shipped after 2018-01-30
- 60 (Type A) 100 200 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 CB260 35845101 3.99 SGD
Shipped after 2018-01-30
- 60 (Type A) 100 300 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 CB260 35845117 8.99 SGD
Shipped after 2018-01-30
- 60 (Type A) 100 500   1Sheet 1 CB260 35845126 6.99 SGD
In stock
- 60 (Type A) 100 1000 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 CB260 35845135 14.99 SGD
Shipped after 2018-01-30
- 60 (Type A) 150 1500   1Sheet 1 CB260 37675863 35.99 SGD
In stock
- 60 (Type A) 150 200 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 CB260 37675827 8.99 SGD
Shipped after 2018-01-30
- 60 (Type A) 200 1500 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 CB260 35845205 38.99 SGD
Shipped after 2018-01-30
- 60 (Type A) 150 100 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 CB260 37675811 2.99 SGD
Shipped after 2018-01-30
- 60 (Type A) 200 1000 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 CB260 35845196 28.99 SGD
Shipped after 2018-01-30
- 60 (Type A) 200 200 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 CB260 35845162 8.99 SGD
Shipped after 2018-01-30
- 60 (Type A) 100 100   1Sheet 1 CB260 35845092 1.99 SGD
In stock
- 60 (Type A) 100 1500 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 CB260 35845144 22.99 SGD
Shipped after 2018-01-30
- 60 (Type A) 150 300 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 CB260 37675836 10.99 SGD
Shipped after 2018-01-30
- 60 (Type A) 200 2000 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 CB260 35845214 47.99 SGD
Shipped after 2018-01-30
- 60 (Type A) 300 2000 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 CB260 35845266 73.99 SGD
Shipped after 2018-01-30
- 60 (Type A) 300 1000 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 CB260 35845241 42.99 SGD
Shipped after 2018-01-30
- 60 (Type A) 300 1500 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 CB260 35845257 60.99 SGD
Shipped after 2018-01-30
- 60 (Type A) 500 1000   1Sheet 1 CB260 35845284 69.99 SGD
Shipped after 2018-01-30
- 60 (Type A) 300 300   1Sheet 1 CB260 35845223 14.99 SGD
Shipped after 2018-01-30
- 60 (Type A) 500 2000 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 CB260 35845302 119.99 SGD
Shipped after 2018-01-30
- 60 (Type A) 500 500 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 CB260 35845275 35.99 SGD
Shipped after 2018-01-30
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Produce and use a dustproof cover.
5
From Japan
On 2017-01-24 14:54:11
The product was easy to use, but if you increase the size of the width, you get a waste, a little less.
This review is about item#35845126.

Related Products