Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

CR Sheet, 5mm

4.40 (5)
Cold Resistance Temperature (degree C)
-40
Static Shear Modulus of Elasticity (MPa)
0.9
Oil Registance
120
Heat-Resistant Temperature (deg C)
100
Hardness
60 (Type A)
...see all>
Product Options
ADD TO CART
Material Thickness Tolerance (mm) Thickness (mm) Width (mm) Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Thickness Tolerance (mm) Thickness (mm) Width (mm) Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
General purpose chloroprene rubber (CR) +/-0.4 - 100 200   1Sheet 1 CB260 35845336 3.99 SGD
In stock
General purpose chloroprene rubber (CR) +/-0.4 - 150 1500 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 CB260 37675933 42.99 SGD
Shipped after 2018-06-28
General purpose chloroprene rubber (CR) +/-0.4 - 200 500   1Sheet 1 CB260 35845415 15.99 SGD
In stock
General purpose chloroprene rubber (CR) +/-0.4 - 100 2000 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 CB260 35845381 35.99 SGD
Shipped after 2018-06-28
General purpose chloroprene rubber (CR) +/-0.4 - 200 200   1Sheet 1 CB260 35845397 6.99 SGD
In stock
General purpose chloroprene rubber (CR) +/-0.4 - 100 300   1Sheet 1 CB260 35845345 5.99 SGD
In stock
General purpose chloroprene rubber (CR) +/-0.4 - 150 1000 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 CB260 37675924 31.99 SGD
Shipped after 2018-06-28
General purpose chloroprene rubber (CR) +/-0.4 - 200 300   1Sheet 1 CB260 35845406 10.99 SGD
In stock
General purpose chloroprene rubber (CR) +/-0.4 - 300 500   1Sheet 1 CB260 35845467 29.99 SGD
In stock
General purpose chloroprene rubber (CR) +/-0.4 - 500 500   1Sheet 1 CB260 35845503 41.99 SGD
In stock
General purpose chloroprene rubber (CR) +/-0.4 - 100 1000   1Sheet 1 CB260 35845363 15.99 SGD
In stock
General purpose chloroprene rubber (CR) +/-0.4 - 100 1500 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 CB260 35845372 28.99 SGD
Shipped after 2018-06-28
General purpose chloroprene rubber (CR) +/-0.4 - 150 300 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 CB260 37675906 14.99 SGD
Shipped after 2018-06-28
General purpose chloroprene rubber (CR) +/-0.4 - 300 300   1Sheet 1 CB260 35845451 17.99 SGD
In stock
General purpose chloroprene rubber (CR) +/-0.4 - 100 500   1Sheet 1 CB260 35845354 8.99 SGD
In stock
General purpose chloroprene rubber (CR) +/-0.4 - 200 1000 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 CB260 35845424 35.99 SGD
Shipped after 2018-06-28
General purpose chloroprene rubber (CR) +/-0.4 - 300 1500 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 CB260 35845485 75.99 SGD
Shipped after 2018-06-28
General purpose chloroprene rubber (CR) +/-0.4 - 300 2000 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 CB260 35845494 119.99 SGD
Shipped after 2018-06-28
General purpose chloroprene rubber (CR) +/-0.4 - 500 1500 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 CB260 35845521 119.99 SGD
Shipped after 2018-06-28
General purpose chloroprene rubber (CR) +/-0.4 - 150 2000 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 CB260 37675942 57.99 SGD
Shipped after 2018-06-28
General purpose chloroprene rubber (CR) +/-0.4 - 150 500 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 CB260 37675915 19.99 SGD
Shipped after 2018-06-28
General purpose chloroprene rubber (CR) +/-0.4 - 200 1500 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 CB260 35845433 49.99 SGD
Shipped after 2018-06-28
General purpose chloroprene rubber (CR) +/-0.4 - 150 100 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 CB260 37675881 10.99 SGD
Shipped after 2018-06-28
General purpose chloroprene rubber (CR) +/-0.4 - 200 2000 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 CB260 35845442 63.99 SGD
Shipped after 2018-06-28
General purpose chloroprene rubber (CR) +/-0.4 - 150 200 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 CB260 37675897 18.99 SGD
Shipped after 2018-06-28
General purpose chloroprene rubber (CR) +/-0.4 - 300 1000   1Sheet 1 CB260 35845476 51.99 SGD
In stock
General purpose chloroprene rubber (CR) +/-0.4 - 500 1000   1Sheet 1 CB260 35845512 79.99 SGD
In stock
General purpose chloroprene rubber (CR) +/-0.4 - 500 2000 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 CB260 35845537 159.99 SGD
Shipped after 2018-06-28
General-purpose chloroprene rubber (CR) +/- 0.4 5 100 100   1Sheet 1 CB260N 35845327 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
As equipment parts
5
From Japan
On 2018-02-19 07:47:16
Used as shock prevention for equipment parts. It is saved because you can use it because you can cut it to the size you need b size
This review is about item#35845354.
Prevention of entry of rainwater for outdoor use
5
From Japan
On 2017-11-23 21:36:49
It is a rubber sheet that can be used for various purposes in various ways. There seems to be weather resistance, but the extent is also the rest.
This review is about item#35845467.
When packing products
5
From Japan
On 2017-04-27 15:18:12
It is handy because it has moderate elasticity as a cushioning material for the product.
This review is about item#35845363.
Auto parts
4
From Japan
On 2016-08-24 18:59:34
It was good with the solidity as I imagined.
This review is about item#35845336.
Floor protection
3
From Japan
On 2015-10-31 10:34:34
Since chemicals drip on the work floor surface at a specific place and it becomes dirty
This review is about item#35845512.

Related Products