Buy more than* S$200* and get FREE SHIPPING

CR Chloroprene Rubber Sheet Thickness: 10mm

4.00 (2)
Cold Resistance Temperature (degree C)
-40
Static Shear Modulus of Elasticity (MPa)
0.9
Oil Registance
120
Thickness Tolerance (mm)
+/-0.45
Heat-Resistant Temperature (deg C)
100
Hardness
60 (Type A)
Material
General purpose chloroprene rubber (CR)
...see all
Product Options
ADD TO CART
Thickness (mm) Width (mm) Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Width (mm) Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 100 200   1Sheet 1 CB260 35846002 6.90 SGD
In stock
- 300 500 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 CB260 35846133 51.14 SGD
Shipped after 2017-04-03
- 200 200   1Sheet 1 CB260 35846063 13.38 SGD
In stock
- 200 2000 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 CB260 35846115 109.90 SGD
Shipped after 2017-04-03
- 300 2000 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 CB260 35846167 199.90 SGD
Shipped after 2017-04-03
- 100 500 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 CB260 35846027 19.66 SGD
Shipped after 2017-04-03
- 150 300 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 CB260 37676116 25.39 SGD
Shipped after 2017-04-03
- 200 300 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 CB260 35846072 26.11 SGD
Shipped after 2017-04-03
- 150 1500 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 CB260 37676143 77.67 SGD
Shipped after 2017-04-03
- 150 500 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 CB260 37676125 31.62 SGD
Shipped after 2017-04-03
- 300 300   1Sheet 1 CB260 35846124 30.70 SGD
In stock
- 500 1500 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 CB260 35846194 219.90 SGD
Shipped after 2017-04-03
- 500 500 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 CB260 35846176 80.65 SGD
Shipped after 2017-04-03
- 150 100 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 CB260 37676091 19.00 SGD
Shipped after 2017-04-03
- 150 1000 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 CB260 37676134 57.52 SGD
Shipped after 2017-04-03
- 150 200 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 CB260 37676107 16.72 SGD
Shipped after 2017-04-03
- 500 2000 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 CB260 35846203 289.90 SGD
Shipped after 2017-04-03
- 100 300 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 CB260 35846011 15.75 SGD
Shipped after 2017-04-03
- 200 500 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 CB260 35846081 35.09 SGD
In stock
- 500 1000 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 CB260 35846185 159.90 SGD
Shipped after 2017-04-03
- 100 1500 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 CB260 35846045 49.85 SGD
Shipped after 2017-04-03
- 200 1000 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 CB260 35846097 64.75 SGD
Shipped after 2017-04-03
- 200 1500 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 CB260 35846106 98.53 SGD
Shipped after 2017-04-03
- 300 1000 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 CB260 35846142 92.91 SGD
Shipped after 2017-04-03
- 100 1000   1Sheet 1 CB260 35846036 35.09 SGD
In stock
- 100 2000   1Sheet 1 CB260 35846054 69.02 SGD
In stock
- 150 2000 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 CB260 37676152 92.91 SGD
Shipped after 2017-04-03
- 300 1500 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 CB260 35846151 139.90 SGD
Shipped after 2017-04-03
10 100 100   1Sheet 1 CB260N 35845993 3.53 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Cushion between the vibration underlayment, poly tank and fittings of pump
4
From Japan
On 2016-10-31 15:00:56
If you are firm, no problem, it may be this cut is 300 less than 50mm Still useful to have in the unit
This review is about item#35846124.
Buffer at the time of work
4
From Japan
On 2016-03-21 18:50:12
It is very expensive to buy in the shop, but all can be used without comparable, we have Manzo.
This review is about item#35846063.

Related Products