Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

NBR Nitrile Rubber Sheet Thickness: 0.5mm

4.80 (5)
...see all>
Product Options
ADD TO CART
Width (mm) Length (mm) Material Cold Resistance Temperature (degree C) Static Shear Modulus of Elasticity (MPa) Oil Registance Thickness Tolerance (mm) Heat-Resistant Temperature (deg C) Hardness Thickness (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width (mm) Length (mm) Material Cold Resistance Temperature (degree C) Static Shear Modulus of Elasticity (MPa) Oil Registance Thickness Tolerance (mm) Heat-Resistant Temperature (deg C) Hardness Thickness (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100 300 Nitrile rubber general purpose (NBR) -25 1.44 40 +/-0.15 100 70 (Type A) 0.5   1Sheet 1 NB270N 35846237 2.99 SGD
Shipped after 2018-06-26
- - - - - - - - - -   1Sheet 1 NB270N 35846404 11.99 SGD
Shipped after 2018-06-25
100 1000 General purpose nitrile rubber (NBR) -25 1.44 40 +/-0.15 100 70 (Type A) -   1Sheet 1 B270 35846264 4.99 SGD
Shipped after 2018-06-25
100 500 General purpose nitrile rubber (NBR) -25 1.44 40 +/-0.15 100 70 (Type A) -   1Sheet 1 B270 35846255 3.99 SGD
Shipped after 2018-06-25
150 2000 General purpose nitrile rubber (NBR) -25 1.44 40 +/-0.15 100 70 (Type A) - *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 B270 37676222 18.99 SGD
Shipped after 2018-06-29
300 500 General purpose nitrile rubber (NBR) -25 1.44 40 +/-0.15 100 70 (Type A) -   1Sheet 1 B270 35846361 7.99 SGD
Shipped after 2018-06-25
100 200 General purpose nitrile rubber (NBR) -25 1.44 40 +/-0.15 100 70 (Type A) -   1Sheet 1 B270 35846221 1.99 SGD
Shipped after 2018-06-25
100 2000 General purpose nitrile rubber (NBR) -25 1.44 40 +/-0.15 100 70 (Type A) -   1Sheet 1 B270 35846282 8.99 SGD
Shipped after 2018-06-25
300 1000 General purpose nitrile rubber (NBR) -25 1.44 40 +/-0.15 100 70 (Type A) - *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 B270 35846377 20.99 SGD
Shipped after 2018-06-29
150 100 General purpose nitrile rubber (NBR) -25 1.44 40 +/-0.15 100 70 (Type A) - *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 B270 37676161 8.99 SGD
Shipped after 2018-06-29
150 1500 General purpose nitrile rubber (NBR) -25 1.44 40 +/-0.15 100 70 (Type A) - *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 B270 37676213 16.99 SGD
Shipped after 2018-06-29
200 1000 General purpose nitrile rubber (NBR) -25 1.44 40 +/-0.15 100 70 (Type A) -   1Sheet 1 B270 35846325 8.99 SGD
Shipped after 2018-06-25
200 2000 General purpose nitrile rubber (NBR) -25 1.44 40 +/-0.15 100 70 (Type A) -   1Sheet 1 B270 35846343 19.99 SGD
Shipped after 2018-06-25
200 300 General purpose nitrile rubber (NBR) -25 1.44 40 +/-0.15 100 70 (Type A) -   1Sheet 1 B270 35846307 3.99 SGD
Shipped after 2018-06-25
200 500 General purpose nitrile rubber (NBR) -25 1.44 40 +/-0.15 100 70 (Type A) -   1Sheet 1 B270 35846316 4.99 SGD
Shipped after 2018-06-25
150 500 General purpose nitrile rubber (NBR) -25 1.44 40 +/-0.15 100 70 (Type A) - *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 B270 37676195 9.99 SGD
Shipped after 2018-06-29
500 1000 General purpose nitrile rubber (NBR) -25 1.44 40 +/-0.15 100 70 (Type A) - *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 B270 35846413 95.99 SGD
Shipped after 2018-06-29
500 1500 General purpose nitrile rubber (NBR) -25 1.44 40 +/-0.15 100 70 (Type A) - *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 B270 35846422 79.99 SGD
Shipped after 2018-06-29
100 1500 General purpose nitrile rubber (NBR) -25 1.44 40 +/-0.15 100 70 (Type A) - *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 B270 35846273 11.99 SGD
Shipped after 2018-06-29
150 1000 General purpose nitrile rubber (NBR) -25 1.44 40 +/-0.15 100 70 (Type A) - *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 B270 37676204 12.99 SGD
Shipped after 2018-06-29
150 300 General purpose nitrile rubber (NBR) -25 1.44 40 +/-0.15 100 70 (Type A) - *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 B270 37676186 14.99 SGD
Shipped after 2018-06-29
200 1500 General purpose nitrile rubber (NBR) -25 1.44 40 +/-0.15 100 70 (Type A) - *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 B270 35846334 18.99 SGD
Shipped after 2018-06-29
300 1500 General purpose nitrile rubber (NBR) -25 1.44 40 +/-0.15 100 70 (Type A) - *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 B270 35846386 28.99 SGD
Shipped after 2018-06-29
150 200 General purpose nitrile rubber (NBR) -25 1.44 40 +/-0.15 100 70 (Type A) - *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 B270 37676177 5.99 SGD
Shipped after 2018-06-29
200 200 General purpose nitrile rubber (NBR) -25 1.44 40 +/-0.15 100 70 (Type A) -   1Sheet 1 B270 35846291 2.99 SGD
Shipped after 2018-06-25
300 300 General purpose nitrile rubber (NBR) -25 1.44 40 +/-0.15 100 70 (Type A) -   1Sheet 1 B270 35846352 6.99 SGD
Shipped after 2018-06-25
500 2000 General purpose nitrile rubber (NBR) -25 1.44 40 +/-0.15 100 70 (Type A) -   1Sheet 1 B270 35846431 44.99 SGD
Shipped after 2018-06-25
300 2000 General purpose nitrile rubber (NBR) -25 1.44 40 +/-0.15 100 70 (Type A) - *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 B270 35846395 35.99 SGD
Shipped after 2018-06-29
100 100 Nitrile rubber general purpose (NBR) -25 1.44 40 +/-0.15 100 70 (Type A) 0.5   1Sheet 1 NB270N 35846212 1.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
maintenance
5
From Japan
On 2018-06-04 08:58:45
Thinness is just right, easy to use. I also want to purchase.
This review is about item#35846212.
As a gasket for a motorcycle
4
From Japan
On 2018-04-25 17:05:57
Processability is good. I bought it with expectation for oil resistance, but the satisfaction level is undecided as I have not used it yet.
This review is about item#35846212.
Repair material, general for shock absorbers
5
From Japan
On 2016-02-15 15:47:31
It was as expected.
This review is about item#35846361.
Creating Packing
5
From Japan
On 2015-09-19 15:49:13
I bought it as making packing of the cap of the radiator sub tank of the Toyota car. In the home center only sold from the size from 1.0 mm, I found it here and purchased it immediately. The cap packing of the subtank could not be purchased separately, but it was ASSY sale, but it was very helpful to find here.
This review is about item#35846212.
Dust cover
5
From Japan
On 2014-08-25 13:15:33
Processed as a dust cover of a milling machine and used. I do not understand the durability but I am satisfied because it is currently used.
This review is about item#35846255.

Related Products