Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Static Shear Modulus of Elasticity (MPa) Oil Registance Thickness Tolerance (mm) Heat-Resistant Temperature (deg C) Hardness Thickness (mm) Width (mm) Length (mm) Material Cold Resistance Temperature (degree C) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Static Shear Modulus of Elasticity (MPa) Oil Registance Thickness Tolerance (mm) Heat-Resistant Temperature (deg C) Hardness Thickness (mm) Width (mm) Length (mm) Material Cold Resistance Temperature (degree C) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.44 40 +/-0.15 100 70 (Type A) 1 100 100 Nitrile rubber general purpose (NBR) -25   1Sheet 1 NB270N 35846447 0.99 SGD
In stock
- - - - - - - - - -   1Sheet 1 NB270N 35846517 3.99 SGD
In stock
1.44 40 +/-0.15 100 70 (Type A) 1 100 200 Nitrile rubber general purpose (NBR) -25   1Sheet 1 NB270N 35846456 1.99 SGD
In stock
1.44 40 +/-0.15 100 70 (Type A) 1 300 500 Nitrile rubber general purpose (NBR) -25   1Sheet 1 NB270N 35846587 7.99 SGD
In stock
1.44 40 +/-0.15 100 70 (Type A) 1 100 2000 Nitrile rubber general purpose (NBR) -25   1Sheet 1 NB270N 35846501 9.99 SGD
In stock
1.44 40 +/-0.15 100 70 (Type A) 1 200 1000 Nitrile rubber general purpose (NBR) -25   1Sheet 1 NB270N 35846544 9.99 SGD
In stock
1.44 40 +/-0.15 100 70 (Type A) 1 200 300 Nitrile rubber general purpose (NBR) -25   1Sheet 1 NB270N 35846526 4.99 SGD
In stock
1.44 40 +/-0.15 100 70 (Type A) 1 300 2000 Nitrile rubber general purpose (NBR) -25   1Sheet 1 NB270N 35846614 31.99 SGD
In stock
1.44 40 +/-0.15 100 70 (Type A) 1 500 1000 Nitrile rubber general purpose (NBR) -25   1Sheet 1 NB270N 35846641 25.99 SGD
In stock
1.44 40 +/-0.15 100 70 (Type A) 1 100 300 Nitrile rubber general purpose (NBR) -25   1Sheet 1 - 35846465 2.99 SGD
In stock
1.44 40 +/-0.15 100 70 (Type A) 1 100 500 Nitrile rubber general purpose (NBR) -25   1Sheet 1 - 35846474 3.99 SGD
In stock
1.44 40 +/-0.15 100 70 (Type A) 1 200 500 Nitrile rubber general purpose (NBR) -25   1Sheet 1 NB270N 35846535 4.99 SGD
In stock
1.44 40 +/-0.15 100 70 (Type A) - 150 1000 General purpose nitrile rubber (NBR) -25 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 B270 37676274 9.99 SGD
Shipped after 2018-05-28
1.44 40 +/-0.15 100 70 (Type A) - 150 300 General purpose nitrile rubber (NBR) -25 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 B270 37676256 14.99 SGD
Shipped after 2018-05-28
1.44 40 +/-0.15 100 70 (Type A) - 500 500 General purpose nitrile rubber (NBR) -25   1Sheet 1 B270 35846623 11.99 SGD
In stock
1.44 40 +/-0.15 100 70 (Type A) - 150 500 General purpose nitrile rubber (NBR) -25 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 B270 37676265 5.99 SGD
Shipped after 2018-05-28
1.44 40 +/-0.15 100 70 (Type A) - 200 2000 General purpose nitrile rubber (NBR) -25 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 B270 35846562 20.99 SGD
Shipped after 2018-05-28
1.44 40 +/-0.15 100 70 (Type A) - 150 1500 General purpose nitrile rubber (NBR) -25 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 B270 37676283 17.99 SGD
Shipped after 2018-05-28
1.44 40 +/-0.15 100 70 (Type A) - 150 2000 General purpose nitrile rubber (NBR) -25   1Sheet 1 B270 37676292 15.99 SGD
In stock
1.44 40 +/-0.15 100 70 (Type A) - 100 1000 General purpose nitrile rubber (NBR) -25   1Sheet 1 B270 35846483 4.99 SGD
In stock
1.44 40 +/-0.15 100 70 (Type A) - 150 200 General purpose nitrile rubber (NBR) -25 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 B270 37676247 5.99 SGD
Shipped after 2018-05-28
1.44 40 +/-0.15 100 70 (Type A) - 200 1500 General purpose nitrile rubber (NBR) -25   1Sheet 1 B270 35846553 14.99 SGD
In stock
1.44 40 +/-0.15 100 70 (Type A) - 300 1000 General purpose nitrile rubber (NBR) -25   1Sheet 1 B270 35846596 15.99 SGD
In stock
1.44 40 +/-0.15 100 70 (Type A) - 300 1500 General purpose nitrile rubber (NBR) -25   1Sheet 1 B270 35846605 25.99 SGD
Shipped after 2018-05-31
1.44 40 +/-0.15 100 70 (Type A) - 500 1500 General purpose nitrile rubber (NBR) -25   1Sheet 1 B270 35846657 36.99 SGD
In stock
1.44 40 +/-0.15 100 70 (Type A) - 100 1500 General purpose nitrile rubber (NBR) -25   1Sheet 1 B270 35846492 7.99 SGD
In stock
1.44 40 +/-0.15 100 70 (Type A) - 150 100 General purpose nitrile rubber (NBR) -25 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 B270 37676231 4.99 SGD
Shipped after 2018-05-28
1.44 40 +/-0.15 100 70 (Type A) - 300 300 General purpose nitrile rubber (NBR) -25   1Sheet 1 B270 35846571 6.99 SGD
In stock
1.44 40 +/-0.15 100 70 (Type A) - 500 2000 General purpose nitrile rubber (NBR) -25   1Sheet 1 B270 35846666 47.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.85
13 Customer Reviews
The reviews are automatic translation.
Vibration isolation and repair of machines
5
From Japan
On 2018-05-10 14:40:35
With good quality good for price, I can not thank you enough for ordering as much as you need.
This review is about item#35846623.
Scratch prevention of light tiger carrier
5
From Japan
On 2018-02-13 16:21:18
Rubber sheet at home center etc is unexpectedly expensive, but I think that this product can be cut to good size and cheap and good size.
This review is about item#35846596.
For packing.
5
From Japan
On 2018-01-15 12:52:47
I bought it for making lanthanum rubber packing. It was strong against heat and oil, and it was able to stop the leak of fuel.
This review is about item#35846465.
Even at low price quality is no problem
4
From Japan
On 2017-12-21 17:06:38
Although it is cheap, I thought that it is equivalent to what is sold at a mass merchandise store in terms of quality.
This review is about item#35846447.
Gasoline cock packing
5
From Japan
On 2017-09-28 14:49:54
We ordered gasoline-resistant rubber plate because it was not in the home center. I can sell it because it can buy from 1 sheet.
This review is about item#35846447.
Used to create vacuum valve of solder suction device
5
From Japan
On 2016-12-13 18:03:11
It is a very good item. ---------------
This review is about item#35846447.
For protection of chemical laboratory bench
5
From Japan
On 2016-10-05 20:16:13
There is no smell. It is easy to use.
This review is about item#35846666.
For agricultural machinery
4
From Japan
On 2016-02-08 18:48:21
Used as packing for agricultural machinery. I think that it will become useful if you pay attention to cutting.
This review is about item#35846641.
Used as a substitute for cover parts of agricultural machinery
5
From Japan
On 2015-12-17 15:34:55
Since it was finished cheaply than genuine parts, customers were also satisfied.
This review is about item#35846623.
Used for gasoline diaphragm
5
From Japan
On 2015-04-19 01:02:32
It is excellent in durability, oil resistance, and temperature tolerance and is extremely excellent in cost performance. This is a really good product.
This review is about item#35846474.

Related Products