Buy more than* S$200* and get FREE SHIPPING

NBR Nitrile Rubber Sheet Thickness: 1.5mm

5.00 (3)
Cold Resistance Temperature (degree C)
-25
Static Shear Modulus of Elasticity (MPa)
1.44
Oil Registance
40
Thickness Tolerance (mm)
+/-0.2
Heat-Resistant Temperature (deg C)
100
Hardness
70 (Type A)
...see all
Product Options
ADD TO CART
Thickness (mm) Width (mm) Length (mm) Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Width (mm) Length (mm) Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.5 100 100 Nitrile rubber general purpose (NBR)   1Sheet 1 NB270N 35846675 1.02 SGD
Shipped after 2017-09-25
- 100 200 General purpose nitrile rubber (NBR)   1Sheet 1 B270 35846684 1.86 SGD
Shipped after 2017-09-25
- 150 300 General purpose nitrile rubber (NBR) *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 B270 37676326 4.77 SGD
Shipped after 2017-09-29
- 300 1500 General purpose nitrile rubber (NBR) *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 B270 35846833 45.90 SGD
Shipped after 2017-09-29
- 200 1000 General purpose nitrile rubber (NBR) *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 B270 35846772 13.38 SGD
Shipped after 2017-09-29
- 200 200 General purpose nitrile rubber (NBR)   1Sheet 1 B270 35846745 3.44 SGD
Shipped after 2017-09-25
- 300 500 General purpose nitrile rubber (NBR)   1Sheet 1 B270 35846815 10.88 SGD
Shipped after 2017-09-25
- 150 500 General purpose nitrile rubber (NBR) *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 B270 37676335 6.73 SGD
Shipped after 2017-09-29
- 200 500 General purpose nitrile rubber (NBR) *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 B270 35846763 7.44 SGD
Shipped after 2017-09-29
- 500 2000 General purpose nitrile rubber (NBR)   1Sheet 1 B270 35846885 65.33 SGD
Shipped after 2017-09-25
- 100 1000 General purpose nitrile rubber (NBR)   1Sheet 1 B270 35846711 6.80 SGD
Shipped after 2017-09-25
- 100 2000 General purpose nitrile rubber (NBR) *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 B270 35846736 12.78 SGD
Shipped after 2017-09-29
- 150 200 General purpose nitrile rubber (NBR) *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 B270 37676317 2.95 SGD
Shipped after 2017-09-29
- 500 1500 General purpose nitrile rubber (NBR) *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 B270 35846876 43.22 SGD
Shipped after 2017-09-29
- 500 500 General purpose nitrile rubber (NBR)   1Sheet 1 B270 35846851 16.35 SGD
Shipped after 2017-09-25
- 150 2000 General purpose nitrile rubber (NBR) *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 B270 37676362 22.62 SGD
Shipped after 2017-09-29
- 200 1500 General purpose nitrile rubber (NBR) *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 B270 35846781 19.99 SGD
Shipped after 2017-09-29
- 200 300 General purpose nitrile rubber (NBR) *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 B270 35846754 5.35 SGD
Shipped after 2017-09-29
- 100 1500 General purpose nitrile rubber (NBR) *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 B270 35846727 10.63 SGD
Shipped after 2017-09-29
- 150 100 General purpose nitrile rubber (NBR) *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 B270 37676301 5.87 SGD
Shipped after 2017-09-29
- 150 1000 General purpose nitrile rubber (NBR) *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 B270 37676344 12.04 SGD
Shipped after 2017-09-29
- 200 2000 General purpose nitrile rubber (NBR) *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 B270 35846797 25.35 SGD
Shipped after 2017-09-29
1.5 100 300 Nitrile rubber general purpose (NBR)   1Sheet 1 - 35846693 3.35 SGD
Shipped after 2017-09-25
1.5 100 500 Nitrile rubber general purpose (NBR)   1Sheet 1 NB270N 35846702 4.07 SGD
Shipped after 2017-09-25
1.5 300 300 Nitrile rubber general purpose (NBR)   1Sheet 1 NB270N 35846806 7.22 SGD
Shipped after 2017-09-25
1.5 500 1000 Nitrile rubber general purpose (NBR)   1Sheet 1 NB270N 35846867 32.36 SGD
Shipped after 2017-09-25
- 150 1500 General purpose nitrile rubber (NBR) *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 B270 37676353 15.94 SGD
Shipped after 2017-09-29
- 300 1000 General purpose nitrile rubber (NBR)   1Sheet 1 B270 35846824 23.48 SGD
Shipped after 2017-09-29
- 300 2000 General purpose nitrile rubber (NBR) *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 B270 35846842 40.64 SGD
Shipped after 2017-09-29
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Maintenance work
5
From Japan
On 2016-05-09 10:35:26
The packing inside the cap of the fuel tank had deteriorated and became dreadful, so we plan to replace this product and replace it. I am grateful to Monotaro that everything I was looking for is complete.
This review is about item#35846684.
Mudguard of motorcycle
5
From Japan
On 2014-08-16 09:25:15
Cospa is good. It cuts with scissors and protects the rear shock absorber as a mudguard. It can be used normally
This review is about item#35846806.
Restore
5
From Japan
On 2014-02-11 17:16:13
Because the old motorcycle carburetor packing could not be obtained, it purchased it and used it by using it. I purchased two types of thickness, but it was fine with a thin sheet. Although the passage of time is short but there is no gasoline leakage and there is durability as it is, it seems that you do not need to rely on liquid packing
This review is about item#35846693.

Related Products