Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Hardness Thickness (mm) Width (mm) Length (mm) Material Cold Resistance Temperature (degree C) Static Shear Modulus of Elasticity (MPa) Oil Registance Thickness Tolerance (mm) Heat-Resistant Temperature (deg C) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hardness Thickness (mm) Width (mm) Length (mm) Material Cold Resistance Temperature (degree C) Static Shear Modulus of Elasticity (MPa) Oil Registance Thickness Tolerance (mm) Heat-Resistant Temperature (deg C) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - -   1Sheet 1 NB270N 35846955 15.99 SGD
In stock
- - - - - - - - - -   1Sheet 1 NB270N 35846912 3.99 SGD
In stock
70 (Type A) 2 300 300 Nitrile rubber general purpose (NBR) -25 1.44 40 +/-0.2 100   1Sheet 1 NB270N 35847034 8.99 SGD
Shipped after 2018-01-29
70 (Type A) 2 100 200 Nitrile rubber general purpose (NBR) -25 1.44 40 +/-0.2 100   1Sheet 1 - 35846903 2.99 SGD
In stock
70 (Type A) 2 100 500 Nitrile rubber general purpose (NBR) -25 1.44 40 +/-0.2 100   1Sheet 1 NB270N 35846921 4.99 SGD
In stock
70 (Type A) 2 200 200 Nitrile rubber general purpose (NBR) -25 1.44 40 +/-0.2 100   1Sheet 1 NB270N 35846964 4.99 SGD
In stock
70 (Type A) 2 100 100 Nitrile rubber general purpose (NBR) -25 1.44 40 +/-0.2 100   1Sheet 1 NB270N 35846894 1.99 SGD
In stock
70 (Type A) - 150 2000 General purpose nitrile rubber (NBR) -25 1.44 40 +/-0.2 100   1Sheet 1 B270 37676432 28.99 SGD
In stock
70 (Type A) - 150 500 General purpose nitrile rubber (NBR) -25 1.44 40 +/-0.2 100 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 B270 37676405 13.99 SGD
Shipped after 2018-01-25
70 (Type A) - 300 1000 General purpose nitrile rubber (NBR) -25 1.44 40 +/-0.2 100   1Sheet 1 B270 35847052 27.99 SGD
In stock
70 (Type A) - 100 1500 General purpose nitrile rubber (NBR) -25 1.44 40 +/-0.2 100   1Sheet 1 B270 35846946 11.99 SGD
In stock
70 (Type A) - 200 1000 General purpose nitrile rubber (NBR) -25 1.44 40 +/-0.2 100   1Sheet 1 B270 35846991 15.99 SGD
In stock
70 (Type A) - 200 500 General purpose nitrile rubber (NBR) -25 1.44 40 +/-0.2 100   1Sheet 1 B270 35846982 8.99 SGD
In stock
70 (Type A) - 300 2000 General purpose nitrile rubber (NBR) -25 1.44 40 +/-0.2 100   1Sheet 1 B270 35847077 51.99 SGD
Shipped after 2018-01-24
70 (Type A) - 150 1000 General purpose nitrile rubber (NBR) -25 1.44 40 +/-0.2 100 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 B270 37676414 14.99 SGD
Shipped after 2018-01-25
70 (Type A) - 150 200 General purpose nitrile rubber (NBR) -25 1.44 40 +/-0.2 100 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 B270 37676387 6.99 SGD
Shipped after 2018-01-25
70 (Type A) - 150 300 General purpose nitrile rubber (NBR) -25 1.44 40 +/-0.2 100 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 B270 37676396 6.99 SGD
Shipped after 2018-01-25
70 (Type A) - 200 1500 General purpose nitrile rubber (NBR) -25 1.44 40 +/-0.2 100   1Sheet 1 B270 35847007 24.99 SGD
In stock
70 (Type A) - 300 1500 General purpose nitrile rubber (NBR) -25 1.44 40 +/-0.2 100 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 B270 35847061 50.99 SGD
Shipped after 2018-01-25
70 (Type A) - 150 100 General purpose nitrile rubber (NBR) -25 1.44 40 +/-0.2 100 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 B270 37676371 7.99 SGD
Shipped after 2018-01-25
70 (Type A) - 200 2000 General purpose nitrile rubber (NBR) -25 1.44 40 +/-0.2 100   1Sheet 1 B270 35847025 32.99 SGD
In stock
70 (Type A) - 200 300 General purpose nitrile rubber (NBR) -25 1.44 40 +/-0.2 100   1Sheet 1 B270 35846973 5.99 SGD
In stock
70 (Type A) - 150 1500 General purpose nitrile rubber (NBR) -25 1.44 40 +/-0.2 100 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 B270 37676423 22.99 SGD
Shipped after 2018-01-25
70 (Type A) 2 500 1000 Nitrile rubber general purpose (NBR) -25 1.44 40 +/-0.2 100   1Sheet 1 NB270N 35847095 40.99 SGD
In stock
70 (Type A) 2 500 1500 Nitrile rubber general purpose (NBR) -25 1.44 40 +/-0.2 100   1Sheet 1 NB270N 35847104 61.99 SGD
In stock
70 (Type A) 2 500 2000 Nitrile rubber general purpose (NBR) -25 1.44 40 +/-0.2 100   1Sheet 1 NB270N 35847113 80.99 SGD
In stock
70 (Type A) 2 300 500 Nitrile rubber general purpose (NBR) -25 1.44 40 +/-0.2 100   1Sheet 1 NB270N 35847043 12.99 SGD
In stock
70 (Type A) 2 500 500 Nitrile rubber general purpose (NBR) -25 1.44 40 +/-0.2 100   1Sheet 1 NB270N 35847086 21.99 SGD
In stock
70 (Type A) 2 100 1000 Nitrile rubber general purpose (NBR) -25 1.44 40 +/-0.2 100   1Sheet 1 NB270N 35846937 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 16
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.70
20 Customer Reviews
The reviews are automatic translation.
Purchased for rubber packing of lantern
5
From Japan
On 2018-01-15 12:53:36
I bought it for making lanthanum rubber packing. It was strong against heat and oil, and it was able to stop the leak of fuel.
This review is about item#35846903.
On the bike restore
5
From Japan
On 2017-12-06 20:58:58
Because it is an old motorcycle, I could not get genuine packing, I was looking for an oil resistant rubber sheet. At the home center, there is no good material and size, I bought it here. It was saved because there were plenty of variations in size and thickness. Cut the gasket cock's special shaped packing and install it. I was able to proceed with restoration safely.
This review is about item#35846903.
To repair toy gun
5
From Japan
On 2017-10-15 11:02:30
Purchased for cushion rubber production of Toy Gun Piston Het. I can make good things making full use of compass cutter and rotary drilling punch pliers.
This review is about item#35846964.
Between rainwater tank (stainless steel) and foundation (mortar).
5
From Japan
On 2017-10-02 14:25:52
Moist and calm finish. Durability is also likely.
This review is about item#35846973.
Repair of chalk part of bike's carburetor
5
From Japan
On 2017-09-23 10:28:37
I made a packing of the chalk part of the carburetor of the motorcycle that does not have parts. It is handy to sell at this size.
This review is about item#35846894.
Used as packing material
5
From Japan
On 2017-08-09 15:32:20
The material as well as the material of the packing is satisfactory. It is useful.
This review is about item#35847043.
cushion
4
From Japan
On 2017-06-28 13:15:10
The thickness is reasonable, it is easy to choose because there are various kinds of sizes.
This review is about item#35847043.
Packing of gasoline carrying can cap
5
From Japan
On 2017-03-23 19:40:16
It is a high cost performance, easy to process and easy to use product.
This review is about item#35846903.
As a substitute for packing of fuel cock
5
From Japan
On 2017-03-06 17:40:44
The thickness is used properly as packing of fuel cock in Don Pischa, because it is for gasoline resistance, it is very good product because it does not dissolve in gasoline so I am very satisfied. It is easy to process to various things.
This review is about item#35847086.
Hottie packing
5
From Japan
On 2016-12-01 15:10:16
Used to create a hottie packing So far no problem.
This review is about item#35846894.

Related Products