Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Width (mm) Length (mm) Material Cold Resistance Temperature (degree C) Static Shear Modulus of Elasticity (MPa) Oil Registance Thickness Tolerance (mm) Heat-Resistant Temperature (deg C) Hardness Thickness (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width (mm) Length (mm) Material Cold Resistance Temperature (degree C) Static Shear Modulus of Elasticity (MPa) Oil Registance Thickness Tolerance (mm) Heat-Resistant Temperature (deg C) Hardness Thickness (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100 100 Nitrile rubber general purpose (NBR) -25 1.44 40 +/-0.25 100 70 (Type A) 3   1Sheet 1 - 35847122 1.99 SGD
In stock
100 200 Nitrile rubber general purpose (NBR) -25 1.44 40 +/-0.25 100 70 (Type A) 3   1Sheet 1 NB270N 35847131 2.99 SGD
In stock
200 200 Nitrile rubber general purpose (NBR) -25 1.44 40 +/-0.25 100 70 (Type A) 3   1Sheet 1 NB270N 35847192 4.99 SGD
In stock
- - - - - - - - - -   1Sheet 1 NB270N 35847332 109.99 SGD
In stock
200 1500 General purpose nitrile rubber (NBR) -25 1.44 40 +/-0.25 100 70 (Type A) -   1Sheet 1 B270 35847235 32.99 SGD
In stock
100 1500 General purpose nitrile rubber (NBR) -25 1.44 40 +/-0.25 100 70 (Type A) -   1Sheet 1 B270 35847174 15.99 SGD
Shipped after 2018-07-05
100 2000 General purpose nitrile rubber (NBR) -25 1.44 40 +/-0.25 100 70 (Type A) -   1Sheet 1 B270 35847183 22.99 SGD
In stock
150 1000 General purpose nitrile rubber (NBR) -25 1.44 40 +/-0.25 100 70 (Type A) - *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 B270 37676484 20.99 SGD
Shipped after 2018-07-02
300 1000 General purpose nitrile rubber (NBR) -25 1.44 40 +/-0.25 100 70 (Type A) -   1Sheet 1 B270 35847271 35.99 SGD
In stock
150 200 General purpose nitrile rubber (NBR) -25 1.44 40 +/-0.25 100 70 (Type A) - *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 B270 37676457 6.99 SGD
Shipped after 2018-07-02
200 2000 General purpose nitrile rubber (NBR) -25 1.44 40 +/-0.25 100 70 (Type A) - *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 B270 35847244 50.99 SGD
Shipped after 2018-07-02
200 500 General purpose nitrile rubber (NBR) -25 1.44 40 +/-0.25 100 70 (Type A) -   1Sheet 1 B270 35847217 13.99 SGD
In stock
150 100 General purpose nitrile rubber (NBR) -25 1.44 40 +/-0.25 100 70 (Type A) - *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 B270 37676441 8.99 SGD
Shipped after 2018-07-02
150 1500 General purpose nitrile rubber (NBR) -25 1.44 40 +/-0.25 100 70 (Type A) - *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 B270 37676493 28.99 SGD
Shipped after 2018-07-02
150 2000 General purpose nitrile rubber (NBR) -25 1.44 40 +/-0.25 100 70 (Type A) -   1Sheet 1 B270 37676502 33.99 SGD
In stock
150 300 General purpose nitrile rubber (NBR) -25 1.44 40 +/-0.25 100 70 (Type A) - *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 B270 37676466 8.99 SGD
Shipped after 2018-07-02
150 500 General purpose nitrile rubber (NBR) -25 1.44 40 +/-0.25 100 70 (Type A) - *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 B270 37676475 10.99 SGD
Shipped after 2018-07-02
300 1500 General purpose nitrile rubber (NBR) -25 1.44 40 +/-0.25 100 70 (Type A) -   1Sheet 1 B270 35847287 51.99 SGD
In stock
500 1500 Nitrile rubber general purpose (NBR) -25 1.44 40 +/-0.25 100 70 (Type A) 3   1Sheet 1 NB270N 35847323 78.99 SGD
In stock
100 1000 Nitrile rubber general purpose (NBR) -25 1.44 40 +/-0.25 100 70 (Type A) 3   1Sheet 1 NB270N 35847165 10.99 SGD
In stock
200 1000 Nitrile rubber general purpose (NBR) -25 1.44 40 +/-0.25 100 70 (Type A) 3   1Sheet 1 NB270N 35847226 21.99 SGD
In stock
300 300 Nitrile rubber general purpose (NBR) -25 1.44 40 +/-0.25 100 70 (Type A) 3   1Sheet 1 NB270N 35847253 10.99 SGD
In stock
500 1000 Nitrile rubber general purpose (NBR) -25 1.44 40 +/-0.25 100 70 (Type A) 3   1Sheet 1 NB270N 35847314 49.99 SGD
In stock
100 500 Nitrile rubber general purpose (NBR) -25 1.44 40 +/-0.25 100 70 (Type A) 3   1Sheet 1 NB270N 35847156 6.99 SGD
In stock
500 500 Nitrile rubber general purpose (NBR) -25 1.44 40 +/-0.25 100 70 (Type A) 3   1Sheet 1 NB270N 35847305 28.99 SGD
In stock
300 2000 General purpose nitrile rubber (NBR) -25 1.44 40 +/-0.25 100 70 (Type A) -   1Sheet 1 B270 35847296 70.99 SGD
In stock
300 500 General purpose nitrile rubber (NBR) -25 1.44 40 +/-0.25 100 70 (Type A) -   1Sheet 1 B270 35847262 16.99 SGD
In stock
- - - - - - - - - -   1Sheet 1 NB270N 35847201 6.99 SGD
In stock
- - - - - - - - - -   1Sheet 1 NB270N 35847147 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 12
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.67
15 Customer Reviews
The reviews are automatic translation.
Replacement of gasoline carrying can packing
5
From Japan
On 2018-06-01 15:39:01
Although I have not used it yet, I bought it by looking at the review.
This review is about item#35847122.
Gasoline carrying can
5
From Japan
On 2018-04-09 19:32:41
It was used for packing gasoline carrying can lids. I think that packing should be exchanged periodically and that size can be freely cut.
This review is about item#35847147.
Two-wheel / four-wheel packing
5
From Japan
On 2018-03-19 17:33:45
Bikes · Four-wheel winker lens packing · Tank cap packing etc, use it by die cutting. Needless to say, it has high heat resistance and oil resistance and is expected from genuine.
This review is about item#35847147.
Motorcycle repair
5
From Japan
On 2018-03-08 15:43:36
I used it for packing of an old motorcycle fuel cock more than 50 years ago. Convenient because you can create your favorite size if you use a circular cutter.
This review is about item#35847147.
As a packing of lanterns.
5
From Japan
On 2018-01-23 14:53:09
I bought it with a cutter compass to make a packing of lantern. Because buying special packing is quite expensive, quality is enough and it is very satisfying!
This review is about item#35847122.
Motorcycle gasoline tank cap
5
From Japan
On 2017-07-28 00:29:00
I bought it for purchasing a packing of a gasoline tank cap of a motorcycle. We cut out without matching size, we use it without problems.
This review is about item#35847131.
Measures against leakage of processing machine oil
5
From Japan
On 2017-07-10 08:31:39
Previously we used split seats and oil leakage occurred from the mating face, so we used it for replacement. The price is also cheap and there are no leaks and I am satisfied.
This review is about item#35847174.
Work protection
4
From Japan
On 2017-04-16 17:00:09
It used for protection to place heavy machined parts 3 mm is just right as there is some thickness.
This review is about item#35847305.
To self-made gasket
4
From Japan
On 2016-10-17 10:26:17
It is used for self-made of a punched gasket with a punch. Although there is no problem in quality, is it difficult to have a habit because it arrives in a rounded state?
This review is about item#35847131.
Machine maintenance
5
From Japan
On 2016-07-20 15:30:33
Cut it for cap packing of grease tank and use it. I was satisfied that I could purchase the necessary size cheaply.
This review is about item#35847131.

Related Products