Buy more than* S$200* and get FREE SHIPPING

NBR Nitrile Rubber Sheet Thickness: 4mm

4.33 (3)
...see all>
Product Options
ADD TO CART
Cold Resistance Temperature (degree C) Static Shear Modulus of Elasticity (MPa) Oil Registance Thickness Tolerance (mm) Heat-Resistant Temperature (deg C) Hardness Thickness (mm) Width (mm) Length (mm) Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cold Resistance Temperature (degree C) Static Shear Modulus of Elasticity (MPa) Oil Registance Thickness Tolerance (mm) Heat-Resistant Temperature (deg C) Hardness Thickness (mm) Width (mm) Length (mm) Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - -   1Sheet 1 NB270N 35847427 5.65 SGD
In stock
- - - - - - - - - -   1Sheet 1 NB270N 35847481 14.55 SGD
In stock
- - - - - - - - - -   1Sheet 1 NB270N 35847357 3.00 SGD
In stock
-25 1.44 40 +/-0.3 100 70 (Type A) 4 100 100 Nitrile rubber general purpose (NBR)   1Sheet 1 - 35847341 1.58 SGD
In stock
-25 1.44 40 +/-0.3 100 70 (Type A) - 500 1500 General purpose nitrile rubber (NBR) *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 B270 35847551 109.90 SGD
Shipped after 2017-09-29
-25 1.44 40 +/-0.3 100 70 (Type A) - 500 2000 General purpose nitrile rubber (NBR) *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 B270 35847567 149.90 SGD
Shipped after 2017-09-29
-25 1.44 40 +/-0.3 100 70 (Type A) - 500 500 General purpose nitrile rubber (NBR)   1Sheet 1 B270 35847533 35.09 SGD
Shipped after 2017-09-29
-25 1.44 40 +/-0.3 100 70 (Type A) - 100 1000 General purpose nitrile rubber (NBR) *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 B270 35847393 15.22 SGD
Shipped after 2017-09-29
-25 1.44 40 +/-0.3 100 70 (Type A) - 100 300 General purpose nitrile rubber (NBR)   1Sheet 1 B270 35847375 4.47 SGD
In stock
-25 1.44 40 +/-0.3 100 70 (Type A) - 100 1500 General purpose nitrile rubber (NBR) *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 B270 35847402 22.92 SGD
Shipped after 2017-09-29
-25 1.44 40 +/-0.3 100 70 (Type A) - 150 100 General purpose nitrile rubber (NBR) *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 B270 37676511 9.14 SGD
Shipped after 2017-09-29
-25 1.44 40 +/-0.3 100 70 (Type A) - 150 1000 General purpose nitrile rubber (NBR) *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 B270 37676554 26.07 SGD
Shipped after 2017-09-29
-25 1.44 40 +/-0.3 100 70 (Type A) - 100 2000 General purpose nitrile rubber (NBR) *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 B270 35847411 29.34 SGD
Shipped after 2017-09-29
-25 1.44 40 +/-0.3 100 70 (Type A) - 100 500 General purpose nitrile rubber (NBR) *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 B270 35847384 10.12 SGD
Shipped after 2017-09-29
-25 1.44 40 +/-0.3 100 70 (Type A) - 150 300 General purpose nitrile rubber (NBR) *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 B270 37676536 11.06 SGD
Shipped after 2017-09-29
-25 1.44 40 +/-0.3 100 70 (Type A) - 200 1000 General purpose nitrile rubber (NBR) *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 B270 35847454 29.34 SGD
Shipped after 2017-09-29
-25 1.44 40 +/-0.3 100 70 (Type A) - 500 1000 General purpose nitrile rubber (NBR)   1Sheet 1 B270 35847542 70.31 SGD
In stock
-25 1.44 40 +/-0.3 100 70 (Type A) - 150 2000 General purpose nitrile rubber (NBR) *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 B270 37676572 45.23 SGD
Shipped after 2017-09-29
-25 1.44 40 +/-0.3 100 70 (Type A) - 200 1500 General purpose nitrile rubber (NBR) *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 B270 35847463 42.89 SGD
Shipped after 2017-09-29
-25 1.44 40 +/-0.3 100 70 (Type A) - 200 2000 General purpose nitrile rubber (NBR) *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 B270 35847472 47.81 SGD
Shipped after 2017-09-29
-25 1.44 40 +/-0.3 100 70 (Type A) - 300 2000 General purpose nitrile rubber (NBR) *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 B270 35847524 74.92 SGD
Shipped after 2017-09-29
-25 1.44 40 +/-0.3 100 70 (Type A) - 300 500 General purpose nitrile rubber (NBR) *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 B270 35847497 24.21 SGD
Shipped after 2017-09-29
-25 1.44 40 +/-0.3 100 70 (Type A) - 200 500 General purpose nitrile rubber (NBR)   1Sheet 1 B270 35847445 14.08 SGD
In stock
-25 1.44 40 +/-0.3 100 70 (Type A) - 150 1500 General purpose nitrile rubber (NBR) *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 B270 37676563 35.09 SGD
Shipped after 2017-09-29
-25 1.44 40 +/-0.3 100 70 (Type A) - 150 200 General purpose nitrile rubber (NBR) *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 B270 37676527 8.46 SGD
Shipped after 2017-09-29
-25 1.44 40 +/-0.3 100 70 (Type A) - 150 500 General purpose nitrile rubber (NBR) *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 B270 37676545 14.07 SGD
Shipped after 2017-09-29
-25 1.44 40 +/-0.3 100 70 (Type A) - 200 300 General purpose nitrile rubber (NBR)   1Sheet 1 B270 35847436 9.55 SGD
In stock
-25 1.44 40 +/-0.3 100 70 (Type A) - 300 1500 General purpose nitrile rubber (NBR) *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 B270 35847515 62.00 SGD
Shipped after 2017-09-29
-25 1.44 40 +/-0.3 100 70 (Type A) - 300 1000 General purpose nitrile rubber (NBR)   1Sheet 1 B270 35847506 47.26 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Packing of gasoline tank cap
5
From Japan
On 2016-01-03 09:49:58
I use it for gasket cap cap of motorcycle, but there is no problem.
This review is about item#35847357.
Outdoor use
3
From Japan
On 2014-09-19 11:27:09
There is thickness, it is firm. Because of weather resistance, there is no more elasticity than expected.
This review is about item#35847481.
Place the groove in the gap between the iron plate and the concrete to reduce the sound.
5
From Japan
On 2013-10-26 15:43:37
The sound was reduced by putting it in the gap between the groove plate iron plate and concrete. Until now, I placed the groove plate iron plate in the groove, but the iron plate tangled, the sound became "Gachaan" when the car was put in and out. Put this sheet in, Oita sound was alleviated. It is a good product.
This review is about item#35847357.

Related Products