Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Length (mm) Material Cold Resistance Temperature (degree C) Static Shear Modulus of Elasticity (MPa) Oil Registance Thickness Tolerance (mm) Heat-Resistant Temperature (deg C) Hardness Thickness (mm) Width (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (mm) Material Cold Resistance Temperature (degree C) Static Shear Modulus of Elasticity (MPa) Oil Registance Thickness Tolerance (mm) Heat-Resistant Temperature (deg C) Hardness Thickness (mm) Width (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - -   1Sheet 1 NB270N 35847777 81.99 SGD
In stock
100 Nitrile rubber general purpose (NBR) -25 1.44 40 +/-0.4 100 70 (Type A) 5 100   1Sheet 1 - 35847576 1.99 SGD
In stock
200 Nitrile rubber general purpose (NBR) -25 1.44 40 +/-0.4 100 70 (Type A) 5 100   1Sheet 1 NB270N 35847585 3.99 SGD
In stock
500 Nitrile rubber general purpose (NBR) -25 1.44 40 +/-0.4 100 70 (Type A) 5 500   1Sheet 1 NB270N 35847761 42.99 SGD
In stock
300 Nitrile rubber general purpose (NBR) -25 1.44 40 +/-0.4 100 70 (Type A) 5 300   1Sheet 1 NB270N 35847716 19.99 SGD
In stock
2000 Nitrile rubber general purpose (NBR) -25 1.44 40 +/-0.4 100 70 (Type A) 5 500   1Sheet 1 NB270N 35847795 169.99 SGD
In stock
2000 General purpose nitrile rubber (NBR) -25 1.44 40 +/-0.4 100 70 (Type A) - 150 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 B270 37676642 63.99 SGD
Shipped after 2018-01-30
300 General purpose nitrile rubber (NBR) -25 1.44 40 +/-0.4 100 70 (Type A) - 200   1Sheet 1 B270 35847664 11.99 SGD
In stock
300 General purpose nitrile rubber (NBR) -25 1.44 40 +/-0.4 100 70 (Type A) - 100   1Sheet 1 B270 35847594 5.99 SGD
In stock
200 General purpose nitrile rubber (NBR) -25 1.44 40 +/-0.4 100 70 (Type A) - 150 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 B270 37676597 11.99 SGD
Shipped after 2018-01-30
1500 General purpose nitrile rubber (NBR) -25 1.44 40 +/-0.4 100 70 (Type A) - 500   1Sheet 1 B270 35847786 119.99 SGD
In stock
1000 General purpose nitrile rubber (NBR) -25 1.44 40 +/-0.4 100 70 (Type A) - 100   1Sheet 1 B270 35847621 17.99 SGD
In stock
1000 General purpose nitrile rubber (NBR) -25 1.44 40 +/-0.4 100 70 (Type A) - 200 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 B270 35847682 35.99 SGD
Shipped after 2018-01-30
500 General purpose nitrile rubber (NBR) -25 1.44 40 +/-0.4 100 70 (Type A) - 200   1Sheet 1 B270 35847673 17.99 SGD
In stock
1000 General purpose nitrile rubber (NBR) -25 1.44 40 +/-0.4 100 70 (Type A) - 300   1Sheet 1 B270 35847734 57.99 SGD
In stock
2000 General purpose nitrile rubber (NBR) -25 1.44 40 +/-0.4 100 70 (Type A) - 300 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 B270 35847752 109.99 SGD
Shipped after 2018-01-30
500 General purpose nitrile rubber (NBR) -25 1.44 40 +/-0.4 100 70 (Type A) - 150 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 B270 37676615 18.99 SGD
Shipped after 2018-01-30
500 General purpose nitrile rubber (NBR) -25 1.44 40 +/-0.4 100 70 (Type A) - 300   1Sheet 1 B270 35847725 29.99 SGD
In stock
1500 General purpose nitrile rubber (NBR) -25 1.44 40 +/-0.4 100 70 (Type A) - 100   1Sheet 1 B270 35847637 28.99 SGD
In stock
2000 General purpose nitrile rubber (NBR) -25 1.44 40 +/-0.4 100 70 (Type A) - 100   1Sheet 1 B270 35847646 35.99 SGD
Shipped after 2018-01-31
500 General purpose nitrile rubber (NBR) -25 1.44 40 +/-0.4 100 70 (Type A) - 100   1Sheet 1 B270 35847612 8.99 SGD
In stock
100 General purpose nitrile rubber (NBR) -25 1.44 40 +/-0.4 100 70 (Type A) - 150 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 B270 37676581 10.99 SGD
Shipped after 2018-01-30
1000 General purpose nitrile rubber (NBR) -25 1.44 40 +/-0.4 100 70 (Type A) - 150 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 B270 37676624 31.99 SGD
Shipped after 2018-01-30
1500 General purpose nitrile rubber (NBR) -25 1.44 40 +/-0.4 100 70 (Type A) - 150 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 B270 37676633 45.99 SGD
Shipped after 2018-01-30
300 General purpose nitrile rubber (NBR) -25 1.44 40 +/-0.4 100 70 (Type A) - 150 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 B270 37676606 13.99 SGD
Shipped after 2018-01-30
1500 General purpose nitrile rubber (NBR) -25 1.44 40 +/-0.4 100 70 (Type A) - 200 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 B270 35847691 51.99 SGD
Shipped after 2018-01-30
200 General purpose nitrile rubber (NBR) -25 1.44 40 +/-0.4 100 70 (Type A) - 200   1Sheet 1 B270 35847655 7.99 SGD
In stock
2000 General purpose nitrile rubber (NBR) -25 1.44 40 +/-0.4 100 70 (Type A) - 200   1Sheet 1 B270 35847707 70.99 SGD
In stock
1500 General purpose nitrile rubber (NBR) -25 1.44 40 +/-0.4 100 70 (Type A) - 300 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 B270 35847743 76.99 SGD
Shipped after 2018-01-30
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Silencing cushioning material
5
From Japan
On 2017-07-29 22:59:35
There is also oil resistance and feeling of use as expected. There seems to be other utility values ​​in addition
This review is about item#35847673.
Drive halo mudguard
5
From Japan
On 2016-05-18 19:26:55
I used natural rubber before mudguard of the drive halo but because there was no weather resistance and cracking occurred, this time I want to see a change to nitrile rubber.
This review is about item#37676642.
Processing and packing gasoline carrying can air vent
4
From Japan
On 2016-04-20 15:06:47
Since there was no thing of this thickness with the packing for releasing air from the carrying can, we made a hole with a drill and shaped it with a cutter. Although it is awkward, it functions as a packing for air venting.
This review is about item#35847585.
I put it in the gap between the groove plate iron plate and the concrete.
5
From Japan
On 2013-10-26 15:41:40
The sound was reduced by putting it in the gap between the groove plate iron plate and concrete. Until now, I placed the groove plate iron plate in the groove, but the iron plate tangled, the sound became "Gachaan" when the car was put in and out. Put this sheet in, Oita sound was alleviated. It is a good product.
This review is about item#35847585.

Related Products