Buy more than* S$200* and get FREE SHIPPING

NBR Sheet

5.00 (1)
Cold Resistance Temperature (degree C)
-25
Static Shear Modulus of Elasticity (MPa)
1.44
Oil Registance
40
Thickness Tolerance (mm)
+/-0.4
Heat-Resistant Temperature (deg C)
100
Material
General purpose nitrile rubber (NBR)
...see all>
Product Options
ADD TO CART
Thickness (mm) Width (mm) Length (mm) Hardness Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Width (mm) Length (mm) Hardness Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6 100 100 70(TypeA)   1Sheet 1 B270 35847804 2.99 SGD
In stock
- 100 200 70 (Type A)   1Sheet 1 B270 35847813 4.99 SGD
In stock
- 150 100 70 (Type A) *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 B270 37676651 22.99 SGD
Shipped after 2018-01-25
- 150 1000 70 (Type A) *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 B270 37676694 41.99 SGD
Shipped after 2018-01-25
- 200 1000 70 (Type A) *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 B270 35847901 46.99 SGD
Shipped after 2018-01-25
- 200 1500 70 (Type A) *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 B270 35847926 61.99 SGD
Shipped after 2018-01-25
- 100 300 70 (Type A) *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 B270 35847822 24.99 SGD
Shipped after 2018-01-25
- 100 2000 70 (Type A) *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 B270 35847865 46.99 SGD
Shipped after 2018-01-25
- 100 1000 70 (Type A)   1Sheet 1 B270 35847847 22.99 SGD
In stock
- 100 1500 70 (Type A) *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 B270 35847856 42.99 SGD
Shipped after 2018-01-25
- 100 500 70 (Type A) *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 B270 35847831 35.99 SGD
Shipped after 2018-01-25
- 150 1500 70 (Type A) *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 B270 37676703 54.99 SGD
Shipped after 2018-01-25
- 150 300 70 (Type A) *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 B270 37676676 22.99 SGD
Shipped after 2018-01-25
- 150 500 70 (Type A) *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 B270 37676685 26.99 SGD
Shipped after 2018-01-25
- 200 200 70 (Type A) *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 B270 35847874 28.99 SGD
Shipped after 2018-01-25
- 200 300 70 (Type A) *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 B270 35847883 23.99 SGD
Shipped after 2018-01-25
- 300 1000 70 (Type A)   1Sheet 1 B270 35847962 70.99 SGD
In stock
- 300 300 70 (Type A) *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 B270 35847944 31.99 SGD
Shipped after 2018-01-25
- 500 1000 70 (Type A)   1Sheet 1 B270 35848005 109.99 SGD
In stock
- 500 1500 70 (Type A) *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 B270 35848014 159.99 SGD
Shipped after 2018-01-25
- 500 2000 70 (Type A) *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 B270 35848023 199.99 SGD
Shipped after 2018-01-25
- 150 2000 70 (Type A) *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 B270 37676712 70.99 SGD
Shipped after 2018-01-25
- 200 500 70 (Type A) *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 B270 35847892 30.99 SGD
Shipped after 2018-01-25
- 300 1500 70 (Type A) *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 B270 35847971 109.99 SGD
Shipped after 2018-01-25
- 300 500 70 (Type A) *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 B270 35847953 119.99 SGD
Shipped after 2018-01-25
- 500 500 70 (Type A) *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 B270 35847996 51.99 SGD
Shipped after 2018-01-25
- 150 200 70 (Type A) *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 B270 37676667 26.99 SGD
Shipped after 2018-01-25
- 200 2000 70 (Type A) *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 B270 35847935 80.99 SGD
Shipped after 2018-01-25
- 300 2000 70 (Type A) *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 B270 35847987 129.99 SGD
Shipped after 2018-01-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I made oil-resistant packing.
5
From Japan
On 2013-08-22 19:12:00
Because we do not stock oil-resistant rubber sheets in general shops, it is easy to obtain and is appreciated. It is still appreciated once the hardness of the sheet is known.
This review is about item#35847944.

Related Products