Buy more than* S$200* and get FREE SHIPPING

NBR Sheet

3.00 (1)
Cold Resistance Temperature (degree C)
-25
Oil Registance
40
Thickness Tolerance (mm)
+/-0.4
Heat-Resistant Temperature (deg C)
100
Thickness (mm)
8
...see all>
Product Options
ADD TO CART
Hardness Material Width (mm) Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hardness Material Width (mm) Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 100 100   1sheet 1 - 35848032 3.99 SGD
In stock
70 (type A) General purpose nitrile rubber (NBR) 100 200   1Sheet 1 - 35848041 5.99 SGD
In stock
- - 100 500 *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 - 35848066 67.99 SGD
Shipped after 2018-01-23
- - 100 300 *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 - 35848057 31.99 SGD
Shipped after 2018-01-23
- - 200 300 *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 - 35848111 20.99 SGD
Shipped after 2018-01-23
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Used for protecting machined parts during pressing
3
From Japan
On 2017-08-01 22:29:23
There is also durability as well as cushioning property of the material itself, easy to use.
This review is about item#35848032.

Related Products