Buy more than* S$200* and get FREE SHIPPING

Fluorine Rubber Sheet, 0.5mm

4.50 (2)
Cold Resistance Temperature (degree C)
-25
Oil Registance
10
Thickness Tolerance (mm)
+/-0.2
Heat-Resistant Temperature (deg C)
250
Thickness (mm)
0.5
...see all
Product Options
ADD TO CART
Static Shear Modulus of Elasticity (MPa) Hardness Width (mm) Length (mm) Material Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Static Shear Modulus of Elasticity (MPa) Hardness Width (mm) Length (mm) Material Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.5 80 (Type A) 200 200 Fluoro-rubber -   1Sheet 1 - 35848565 20.98 SGD
In stock
1.5 80 (Type A) 100 100 Fluoro-rubber -   1Sheet 1 FB780N 35848486 4.87 SGD
In stock
1.5 80 (Type A) 100 300 Fluoro-rubber -   1Sheet 1 - 35848513 18.01 SGD
In stock
1.5 80 (Type A) 100 200 Fluoro-rubber -   1Sheet 1 FB780N 35848504 9.60 SGD
In stock
- 80 (type A) 300 300 Fluorine-containing rubber Black *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 - 35848626 55.01 SGD
Shipped after 2017-06-29
- - 200 300 - -   1sheet 1 - 35848574 33.19 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Rubber washer material
5
From Japan
On 2017-05-24 03:48:55
It was effective when used as a washer material for oil leakage prevention of engine sensor.
This review is about item#35848486.
Product scratch prevention
4
From Japan
On 2016-10-14 23:42:32
This can be used. I bought it when I bought it for nothing.
This review is about item#35848574.

Related Products