Buy more than* S$200* and get FREE SHIPPING

Fluorine Rubber Sheet, 1mm

4.73 (11)
Cold Resistance Temperature (degree C)
-25
Oil Registance
10
Thickness Tolerance (mm)
+/-0.2
Heat-Resistant Temperature (deg C)
250
Thickness (mm)
1
...see all>
Product Options
ADD TO CART
Static Shear Modulus of Elasticity (MPa) Hardness Width (mm) Length (mm) Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Static Shear Modulus of Elasticity (MPa) Hardness Width (mm) Length (mm) Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 150 1500 - *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 - 37676983 129.99 SGD
Shipped after 2018-05-29
- - 150 200 - *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 - 37676947 21.99 SGD
Shipped after 2018-05-29
- - 150 1000 - *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 - 37676974 82.99 SGD
Shipped after 2018-05-29
- - 150 300 - *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 - 37676956 31.99 SGD
Shipped after 2018-05-29
- - 500 2000 - *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 - 35848933 469.99 SGD
Shipped after 2018-05-29
- - 150 500 - *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 - 37676965 44.99 SGD
Shipped after 2018-05-29
- - 100 2000 - *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 - 35848784 109.99 SGD
Shipped after 2018-05-29
- - 300 1500 - *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 - 35848881 259.99 SGD
Shipped after 2018-05-29
- - 500 1500 - *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 - 35848924 359.99 SGD
Shipped after 2018-05-29
- - 300 1000 - *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 - 35848872 179.99 SGD
Shipped after 2018-05-29
- - 150 2000 - *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 - 37676992 139.99 SGD
Shipped after 2018-05-29
- - 200 1500 - *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 - 35848836 139.99 SGD
Shipped after 2018-05-29
- - 300 2000 - *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 - 35848897 329.99 SGD
Shipped after 2018-05-29
- - 500 1000 - *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 - 35848915 259.99 SGD
Shipped after 2018-05-29
- 80 (type A) 200 200 Fluorine-containing rubber   1Sheet 1 - 35848793 20.99 SGD
In stock
- 80 (type A) 300 300 Fluorine-containing rubber   1Sheet 1 - 35848854 57.99 SGD
In stock
- 80 (type A) 200 300 Fluorine-containing rubber   1Sheet 1 - 35848802 33.99 SGD
In stock
- 80 (type A) 200 500 Fluorine-containing rubber   1Sheet 1 - 35848811 48.99 SGD
In stock
- - 150 100 -   1sheet 1 - 37676931 8.99 SGD
In stock
- - 100 1000 -   1sheet 1 - 35848766 48.99 SGD
In stock
- - 300 500 - *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 - 35848863 79.99 SGD
Shipped after 2018-05-29
- - 500 500 -   1sheet 1 - 35848906 119.99 SGD
In stock
- - 100 1500 - *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 - 35848775 76.99 SGD
Shipped after 2018-05-29
- - 200 1000 - *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 - 35848827 119.99 SGD
Shipped after 2018-05-29
1.5 80 (Type A) 100 100 Fluoro-rubber   1Sheet 1 FB780N 35848714 4.99 SGD
In stock
1.5 80 (Type A) 100 500 Fluoro-rubber   1Sheet 1 FB780N 35848741 25.99 SGD
In stock
1.5 80 (Type A) 100 300 Fluoro-rubber   1Sheet 1 - 35848732 18.99 SGD
In stock
1.5 80 (Type A) 100 200 Fluoro-rubber   1Sheet 1 - 35848723 9.99 SGD
In stock
- - 200 2000 - *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 - 35848845 219.99 SGD
Shipped after 2018-05-29
ADD TO CART
Customer Reviews
5 star 9
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.73
11 Customer Reviews
The reviews are automatic translation.
Repair of engine pump
5
From Japan
On 2018-04-21 20:57:05
I used it as a packing of the engine pump float type carburetor. I was processing a 1.0 mm sheet packing, but I replaced it because it leaked. There is no problem for now.
This review is about item#35848723.
When maintenance of farm equipment
3
From Japan
On 2018-04-18 22:16:14
It is planned to use it as a carburetor's gasket packing exchange. I am currently using the sheet gasket and use it, but I will exchange it if a leak is seen. I am doing it normally because there is no confirmation of the effect.
This review is about item#35848723.
Cut out to an appropriate size and use it as a packing
5
From Japan
On 2017-10-23 15:54:23
Although it is used as a packing for gear oils, there is no problem at all.
This review is about item#35848793.
Piping Maintenance
5
From Japan
On 2017-03-06 15:44:03
I searched for a heat-resistant rubber sheet and searched for items with good conditions. I brought it on the flange and used it for piping maintenance. The thickness can also be selected as 1 mm and 3 mm, so it can be used properly depending on the application, it is very good.
This review is about item#35848714.
Used as a spacer
4
From Japan
On 2016-01-31 20:22:02
When delivered, it was delivered in roll form, but it will be flat if you leave it on the desk for a while. It is a rubber sheet which is difficult to winding.
This review is about item#35848723.
To the cab of the old car and the seal around the gasoline,.
5
From Japan
On 2015-12-09 11:09:48
I am satisfied.
This review is about item#35848732.
Tank cap gasket
5
From Japan
On 2014-09-24 17:16:34
It is self-made exclusively for gasket with gasoline resistant liquid packing and it is good for now.
This review is about item#35848714.
First aid of various piping (leakage)
5
From Japan
On 2013-10-06 21:11:19
There was leakage of steam pipe this time, and I bought it for emergency stop water. I used it for about a week, but it was extremely helpful without rubber breaking along the way.
This review is about item#35848714.
Carburetor packing production
5
From Japan
On 2013-08-08 07:10:27
At the moment gasoline bleeding has stopped
This review is about item#35848714.
Carburetor packing
5
From Japan
On 2013-06-14 21:10:53
Cut was serious but it was possible to eliminate leaks
This review is about item#35848766.

Related Products