Buy more than* S$200* and get FREE SHIPPING

Fluorine Rubber Sheet, 1.5mm

5.00 (5)
Cold Resistance Temperature (degree C)
-25
Oil Registance
10
Thickness Tolerance (mm)
+/-0.2
Heat-Resistant Temperature (deg C)
250
Thickness (mm)
1.5
...see all>
Product Options
ADD TO CART
Hardness Width (mm) Length (mm) Material Static Shear Modulus of Elasticity (MPa) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hardness Width (mm) Length (mm) Material Static Shear Modulus of Elasticity (MPa) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 150 1000 - - *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 - 37677044 129.99 SGD
Shipped after 2018-04-26
- 150 200 - - *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 - 37677017 25.99 SGD
Shipped after 2018-04-26
- 150 1500 - - *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 - 37677053 179.99 SGD
Shipped after 2018-04-26
- 150 2000 - - *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 - 37677062 239.99 SGD
Shipped after 2018-04-26
- 100 500 - - *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 - 35848976 37.99 SGD
Shipped after 2018-04-26
- 300 1000 - - *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 - 35849107 249.99 SGD
Shipped after 2018-04-26
- 200 500 - - *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 - 35849046 68.99 SGD
Shipped after 2018-04-26
- 200 1000 - - *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 - 35849055 139.99 SGD
Shipped after 2018-04-26
- 300 1500 - - *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 - 35849116 359.99 SGD
Shipped after 2018-04-26
- 100 1000 - - *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 - 35848985 68.99 SGD
Shipped after 2018-04-26
- 200 1500 - - *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 - 35849064 229.99 SGD
Shipped after 2018-04-26
- 200 2000 - - *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 - 35849073 279.99 SGD
Shipped after 2018-04-26
- 100 1500 - - *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 - 35848994 119.99 SGD
Shipped after 2018-04-26
- 100 2000 - - *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 - 35849003 139.99 SGD
Shipped after 2018-04-26
- 200 300 - - *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 - 35849037 49.99 SGD
Shipped after 2018-04-26
- 300 2000 - - *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 - 35849125 469.99 SGD
Shipped after 2018-04-26
- 500 500 - - *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 - 35849134 189.99 SGD
Shipped after 2018-04-26
- 300 300 - - *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 - 35849082 79.99 SGD
Shipped after 2018-04-26
- 500 1500 - - *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 - 35849152 539.99 SGD
Shipped after 2018-04-26
- 500 1000 - - *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 - 35849143 359.99 SGD
Shipped after 2018-04-26
- 500 2000 - - *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 - 35849161 649.99 SGD
Shipped after 2018-04-26
- 150 100 - - *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 - 37677001 13.99 SGD
Shipped after 2018-04-26
- 150 500 - - *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 - 37677035 63.99 SGD
Shipped after 2018-04-26
- 150 300 - - *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 - 37677026 42.99 SGD
Shipped after 2018-04-26
- 100 200 - -   1sheet 1 - 35848951 14.99 SGD
In stock
- 300 500 - - *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 - 35849091 119.99 SGD
Shipped after 2018-04-26
- 200 200 - -   1sheet 1 - 35849021 28.99 SGD
In stock
- 100 300 - -   1sheet 1 - 35848967 25.99 SGD
In stock
80 (Type A) 100 100 Fluoro-rubber 1.5   1Sheet 1 FB780N 35848942 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Motorcycle carburetor gasket
5
From Japan
On 2017-03-16 14:48:45
There was no particular improvement point as there was no problem before using something of different size.
This review is about item#35848967.
Fabrication of gasket
5
From Japan
On 2016-04-27 05:22:28
It is not easy to get, so it is saved.
This review is about item#35848942.
For old car cab
5
From Japan
On 2015-03-09 13:36:15
It is a very nice feeling. It is a place where gasoline flows, so I always check it, but it does not leak or get stiff and it makes me cheerful.
This review is about item#35848942.
Packing production
5
From Japan
On 2013-09-22 17:53:45
It was easy to process
This review is about item#35849116.
Gasket making for gasoline use part
5
From Japan
On 2013-05-22 16:44:27
It is used for manufacturing float chamber packing of out of print carburetor. I can use it without problems.
This review is about item#35848942.

Related Products