Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Thickness (mm) Width (mm) Length (mm) Material Cold Resistance Temperature (degree C) Static Shear Modulus of Elasticity (MPa) Oil Registance Thickness Tolerance (mm) Heat-Resistant Temperature (deg C) Hardness Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Width (mm) Length (mm) Material Cold Resistance Temperature (degree C) Static Shear Modulus of Elasticity (MPa) Oil Registance Thickness Tolerance (mm) Heat-Resistant Temperature (deg C) Hardness Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2 100 1500 - -25 - 10 +/-0.2 250 - *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 - 35849222 139.99 SGD
Shipped after 2018-06-29
2 200 1500 - -25 - 10 +/-0.2 250 - *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 - 35849292 279.99 SGD
Shipped after 2018-06-29
2 300 1000 - -25 - 10 +/-0.2 250 - *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 - 35849335 329.99 SGD
Shipped after 2018-06-29
2 500 1000 - -25 - 10 +/-0.2 250 - *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 - 35849371 469.99 SGD
Shipped after 2018-06-29
2 150 500 - -25 - 10 +/-0.2 250 - *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 - 37677105 81.99 SGD
Shipped after 2018-06-29
2 150 200 - -25 - 10 +/-0.2 250 - *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 - 37677087 37.99 SGD
Shipped after 2018-06-29
2 150 1000 - -25 - 10 +/-0.2 250 - *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 - 37677114 139.99 SGD
Shipped after 2018-06-29
2 150 1500 - -25 - 10 +/-0.2 250 - *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 - 37677123 239.99 SGD
Shipped after 2018-06-29
2 150 300 - -25 - 10 +/-0.2 250 - *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 - 37677096 59.99 SGD
Shipped after 2018-06-29
2 150 2000 - -25 - 10 +/-0.2 250 - *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 - 37677132 279.99 SGD
Shipped after 2018-06-29
2 200 1000 - -25 - 10 +/-0.2 250 - *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 - 35849283 219.99 SGD
Shipped after 2018-06-29
2 300 1500 - -25 - 10 +/-0.2 250 - *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 - 35849344 469.99 SGD
Shipped after 2018-06-29
2 300 2000 - -25 - 10 +/-0.2 250 - *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 - 35849353 619.99 SGD
Shipped after 2018-06-29
2 500 1500 - -25 - 10 +/-0.2 250 - *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 - 35849387 659.99 SGD
Shipped after 2018-06-29
2 500 2000 - -25 - 10 +/-0.2 250 - *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 - 35849396 899.99 SGD
Shipped after 2018-06-29
2 100 2000 - -25 - 10 +/-0.2 250 - *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 - 35849231 219.99 SGD
Shipped after 2018-06-29
2 200 2000 - -25 - 10 +/-0.2 250 - *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 - 35849301 379.99 SGD
Shipped after 2018-06-29
2 300 500 - -25 - 10 +/-0.2 250 - *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 - 35849326 209.99 SGD
Shipped after 2018-06-29
2 500 500 - -25 - 10 +/-0.2 250 - *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 - 35849362 259.99 SGD
Shipped after 2018-06-29
2 200 500 Fluorine-containing rubber -25 - 10 +/-0.2 250 80 (type A)   1Sheet 1 - 35849265 94.99 SGD
In stock
2 200 200 Fluorine-containing rubber -25 - 10 +/-0.2 250 80 (type A)   1Sheet 1 - 35849247 48.99 SGD
In stock
2 150 100 Fluorine-containing rubber -25 - 10 +/-0.2 250 80 (type A) *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 - 37677071 18.99 SGD
Shipped after 2018-06-29
- - - - - - - - - -   1Sheet 1 FB780N 35849195 33.99 SGD
In stock
2 100 100 Fluoro-rubber -25 1.5 10 +/-0.2 250 80 (Type A)   1Sheet 1 - 35849177 9.99 SGD
In stock
2 100 200 Fluoro-rubber -25 1.5 10 +/-0.2 250 80 (Type A)   1Sheet 1 FB780N 35849186 20.99 SGD
In stock
2 100 500 - -25 - 10 +/-0.2 250 -   1sheet 1 - 35849204 48.99 SGD
In stock
2 100 1000 - -25 - 10 +/-0.2 250 -   1sheet 1 - 35849213 94.99 SGD
In stock
2 200 300 - -25 - 10 +/-0.2 250 - *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 - 35849256 64.99 SGD
Shipped after 2018-06-29
2 300 300 - -25 - 10 +/-0.2 250 - *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 - 35849317 109.99 SGD
Shipped after 2018-06-29
ADD TO CART
Customer Reviews
5 star 10
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
10 Customer Reviews
The reviews are automatic translation.
Used as vibration absorbing material between car muffler and stay
5
From Japan
On 2018-05-02 18:22:00
Because it has heat resistance 230 degrees, it is used without melting.
This review is about item#35849177.
I use it for parts that use oil.
5
From Japan
On 2018-03-07 16:06:21
It is fluoric rubber for fluffy. I will not lose to the oil at all. I bought it and was right.
This review is about item#35849204.
Production of kerosene burner's packing
5
From Japan
On 2017-09-14 15:15:59
Since packing is required for heat resistance and oil resistance, I purchased it for the production of packing. However, since it can not be determined whether it is fluororubber, please attach a mill seat if possible.
This review is about item#35849186.
Packing of fuel cap
5
From Japan
On 2017-04-28 23:16:45
I made packing of an old chain saw purchased in second hand. It took me a while to cut out the inner circle, but the fuel ceased with a single shot.
This review is about item#35849177.
For rice cake machinery packing packing
5
From Japan
On 2016-11-20 18:06:08
Even if the punch is pulled out, if you are sharpening the blade, you can easily process it, so it is saved because thickness and size are all right. Next time I will try to devise a scooter and packing of fuel carrying cans etc.
This review is about item#35849177.
Release sheet
5
From Japan
On 2016-07-20 16:43:24
I am saved because the sizes are variously aligned.
This review is about item#35849247.
Heel repair of running shoes
5
From Japan
On 2016-05-08 16:17:36
This fluororubber sheet is far superior in abrasion resistance as compared with the nitrile rubber sheet which we used to date. It is a performance that fully covers price difference. We use Loctite 414 as the adhesive, but we can secure sufficient adhesion. The life span of my running shoe has tripled by this.
Preparation of gasket cap packing for agricultural machinery
5
From Japan
On 2016-05-07 01:21:22
I still do not know if it will degrade with gasoline because the usage time is so small, I can not say anything without looking at the progress.
This review is about item#35849186.
Brake packing
5
From Japan
On 2015-05-18 23:15:04
It was easy to process.
This review is about item#35849177.
Production of packing for fuel cock
5
From Japan
On 2014-11-11 21:34:16
After the war, purchased for packing repair of transporting car which seems to have been made around the 1960s. Although there was nothing in the parts list, it was able to stop fuel leakage.
This review is about item#35849177.

Related Products