Buy more than* S$200* and get FREE SHIPPING

Fluorine Rubber Sheet, 3mm

4.82 (11)
Cold Resistance Temperature (degree C)
-25
Oil Registance
10
Thickness Tolerance (mm)
+/-0.25
Heat-Resistant Temperature (deg C)
250
Thickness (mm)
3
...see all>
Product Options
ADD TO CART
Static Shear Modulus of Elasticity (MPa) Hardness Width (mm) Length (mm) Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Static Shear Modulus of Elasticity (MPa) Hardness Width (mm) Length (mm) Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.5 80 (Type A) 100 100 Fluoro-rubber   1Sheet 1 - 35849405 14.99 SGD
In stock
- 80 (type A) 100 200 Fluorine-containing rubber   1Sheet 1 - 35849414 28.99 SGD
In stock
- - 100 300 -   1sheet 1 - 35849423 48.99 SGD
In stock
- - 200 200 -   1sheet 1 - 35849475 56.99 SGD
In stock
- - 150 300 - *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 - 37677166 81.99 SGD
Shipped after 2018-01-26
- - 150 1000 - *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 - 37677184 239.99 SGD
Shipped after 2018-01-26
- - 150 1500 - *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 - 37677193 329.99 SGD
Shipped after 2018-01-26
- - 150 2000 - *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 - 37677202 409.99 SGD
Shipped after 2018-01-26
- - 150 100 - *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 - 37677141 25.99 SGD
Shipped after 2018-01-26
- - 150 200 - *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 - 37677157 49.99 SGD
Shipped after 2018-01-26
- - 150 500 - *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 - 37677175 129.99 SGD
Shipped after 2018-01-26
- - 200 1500 - *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 - 35849527 409.99 SGD
Shipped after 2018-01-26
- - 200 2000 - *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 - 35849536 539.99 SGD
Shipped after 2018-01-26
- - 300 1500 - *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 - 35849572 649.99 SGD
Shipped after 2018-01-26
- - 500 500 - *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 - 35849597 359.99 SGD
Shipped after 2018-01-26
- - 500 1000 - *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 - 35849606 649.99 SGD
Shipped after 2018-01-26
- - 500 1500 - *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 - 35849615 1,009.99 SGD
Shipped after 2018-01-26
- - 500 2000 - *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 - 35849624 1,289.99 SGD
Shipped after 2018-01-26
- - 300 2000 - *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 - 35849581 899.99 SGD
Shipped after 2018-01-26
- - 100 1000 - *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 - 35849441 139.99 SGD
Shipped after 2018-01-26
- - 100 1500 - *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 - 35849457 229.99 SGD
Shipped after 2018-01-26
- - 100 2000 - *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 - 35849466 279.99 SGD
Shipped after 2018-01-26
- - 200 300 - *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 - 35849484 94.99 SGD
Shipped after 2018-01-26
- - 200 500 - *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 - 35849493 139.99 SGD
Shipped after 2018-01-26
- - 300 300 - *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 - 35849545 179.99 SGD
Shipped after 2018-01-26
- - 300 500 - *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 - 35849554 249.99 SGD
Shipped after 2018-01-26
- - 300 1000 - *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 - 35849563 469.99 SGD
Shipped after 2018-01-26
- - 100 500 - *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 - 35849432 69.99 SGD
Shipped after 2018-01-26
- - 200 1000 - *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 - 35849502 279.99 SGD
Shipped after 2018-01-26
ADD TO CART
Customer Reviews
5 star 9
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.82
11 Customer Reviews
The reviews are automatic translation.
Production of kerosene burner's packing
5
From Japan
On 2017-09-14 15:23:56
Since heat resistance and oil resistance are required, we purchased a fluorine rubber sheet for packing production. However, the material is uneasy for general users (as it may be a batamon of maid in China). If possible, please attach a mill sheet.
This review is about item#35849414.
Piping Maintenance
5
From Japan
On 2017-03-06 15:45:32
I bought 3 mm rubber sheet along with 1 mm rubber sheet. I brought it to the flange and used it. He played an active part in heat resistance and chemical resistance.
This review is about item#35849405.
I use it for a motorcycle gasoline cock.
5
From Japan
On 2016-05-23 21:13:04
I am using it for gasoline relations, but I am satisfied.
This review is about item#35849405.
Maintenance for car
4
From Japan
On 2016-05-17 16:32:01
It is used for gasoline route, but there is no problem and it is still operating now.
This review is about item#35849405.
Agricultural machinery.
4
From Japan
On 2015-09-22 19:20:49
It was used for packing of fuel cock of small agricultural machine. At present, it is good without melting out. I think that it was good even with 2 mm. Also, because the shipping fee is high, I think that you can also go by post (envelope) if it is this size.
This review is about item#35849405.
For weak acid water piping packing
5
From Japan
On 2015-07-31 18:10:18
Usually it is used for packing where the chemical which deteriorates with epdm packing is passed through. Easy to process, price is okay so it is saved.
This review is about item#35849414.
DIY
5
From Japan
On 2015-04-30 00:56:19
I am very satisfied with the product. Fluorocarbon rubber is not sold in the market at first, and I am satisfied very satisfactorily with the part where gasoline is invaded.
This review is about item#35849405.
Between gasoline tank and cock
5
From Japan
On 2014-09-24 17:14:37
Both thickness and viscosity were the best I could use. Those in the home center melted in 1 or 2 days but so far there is no leakage melting. It is going to be used continuously.
This review is about item#35849405.
Motorcycle maintenance
5
From Japan
On 2014-07-01 21:55:21
Because the packing of the tank cap of the motorcycle deteriorated, it cut out with "NT circular cutter" bought at the same time and used it. It is currently used for 6 months, no problem with gasoline resistance, satisfactory.
This review is about item#35849405.
Repair of gasoline cock
5
From Japan
On 2013-04-24 20:47:27
I used it for gasoline · cook rebuilt. Oil-resistant rubber sheet was inadequate for durability and was in trouble, it was very helpful to use it for the place to handle gasoline.
This review is about item#35849405.

Related Products